Shop All Structural Framing System Accessories
80/20
Centered M8 X 1.25 Economy T-Nut, 30 S
Mfr # 30-3796
Zoro # G0827808
product price: $0.45
/ea
Sold in multiples of 19 for $8.55
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dia./Thread Size M8 X 1.25
- Nut Style Slide in Economy T-Nut Center Thread
- Basic Material Steel
- Series 30 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 30-3796
- Zoro # G0827808
- Country of Origin Taiwan, Province of China
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | M8 X 1.25 |
Base Size | 25.40mm x 12.60mm x 3.60mm |
Barrel Height | 2mm |
Details
Item | Centered M8 X 1.25 Economy T-Nut,30 S |
System of Measurement | Metric |
Nut Style | Slide in Economy T-Nut Center Thread |
Basic Material | Steel |
Series | 30 Series |
Fastener Finish | Zinc |
Color | Bright |
Weight | 0.012 |
Description
Centered M8 X 1.25 Economy T-Nut,30 S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEET Safe Dehumidifier (M10-6)
- HONEYWELL Security Box, 0.48 cu ft, 9.1 lb, Digital Keypad with Key Backup Lock (6110)
- DURHAM MFG 16 ga. ga. Steel Storage Cabinet, 36 in W, 84 in H, Stationary (2603-4S-95)
- TENNSCO Starter Bulk Storage Rack, 24 in D, 60 in W, 3 Shelves (6940)
- 80/20 Black 25 S Roller Wheel Bracket (25-2752-BLACK)
- 80/20 End Cap Black W/Push-Ins 1530/1530-Lite (2045-PLAIN)
- 80/20 Economy Angle Clamp Block 40 Series (14117)
- 80/20 Economy Zinc Hinge, 4 Hole 10 / 25 Series (12256)
- 80/20 Drop In T-Slot 5/16-18 X 1.5", 15 S (3299)
- 80/20 Flange Mount Swivel Caster, For 10 & 15 (2333)
- 80/20 Tee, 4 Way - Black (9270)
- 80/20 Structural Framing System Accessories