Shop All Structural Framing System Accessories
80/20
Centered 5/16-18 Economy T-Nut, 30 S
Mfr # 30-3789
Zoro # G0827762
product price: $0.46
/ea
Sold in multiples of 19 for $8.74
$8.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size 5/16-18
- Nut Style Slide in Economy T-Nut Center Thread
- Basic Material Steel
- Series 30 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 30-3789
- Zoro # G0827762
- Country of Origin Taiwan, Province of China
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | 5/16-18 |
Base Size | 25.40mm x 12.60mm x 3.60mm |
Barrel Height | 2mm |
Details
Item | Centered 5/16-18 Economy T-Nut,30 S |
System of Measurement | Inch |
Nut Style | Slide in Economy T-Nut Center Thread |
Basic Material | Steel |
Series | 30 Series |
Fastener Finish | Zinc |
Weight | 0.014 |
Color | Bright |
Description
Centered 5/16-18 Economy T-Nut,30 S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Pallet Rack Safety Clip (798632)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4 3/8 in W, 8 in H, 17 7/8 in L, Blue (QSB803BL)
- STORSYSTEM Bin, Tray, Tote, Red, High Impact Polystyrene, 12.25 in W, 12 in H (CE1954PR1)
- ZORO SELECT Workbench Top, Butcher Block, 120x30 in. (800XE4)
- 80/20 FHSCS & Standard T-Nut, For 12099, PK6 (75-3616-6)
- 80/20 8 Hole Inside Corner Bracket (25-4114)
- 80/20 End Cap, For 1530, PK2 (2045-2)
- 80/20 Hidden Corner Connector, Inside-Inside (33450)
- 80/20 Single Shaft Mtg Block 1.5" Diameter (5600)
- 80/20 End Fastener W/O Screw Bright 40 S (40-3679)
- 80/20 End Cap, For 1515, PK2 (2030-2)
- 80/20 Structural Framing System Accessories