Shop All Structural Framing System Accessories
80/20
Caster, 10 & 15 Series, Width 3 In.
Mfr # 2306
Zoro # G7161271
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber; Steel
- For Use With 10 Series; 15 Series
- Series 10 Series, 15 Series
- Finish Zinc-Plated
- Load Capacity 125 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 2306
- Zoro # G7161271
- Country of Origin China
- Category Structural Framing System Accessories
Dimensions
Width (In.) | 5 in |
Thread Size | 7/16"-14 |
Fastener Thread Size | 7/16"-14 |
Wheel Diameter | 5 in |
Mounting Hole Diameter | 7/16 in |
Overall Height | 7 in |
Fastener Thread Length | 1 1/2 in |
Caster Stem Thread Size | 7/16"-14 |
Overall Width | 5 in |
Description
Threaded Stem Swivel Caster, Inch, For Profile Type Single, Wheel Diameter 5 in, Caster Mounting Type Stem, Includes Brakes Yes, Fastener Thread Size 7/16 In.-14, Swivel, Zinc-Plated, Fastener Thread Length 1 1/2 in, Overall Height 7 in, Rubber; Steel, 10 Series, 15 Series, Includes Fasteners Yes, Load Capacity 125 lb, Overall Width 5 in, Mounting Hole Diameter 7/16 in, Fastener Mounting Type Drop In, Adjustable Yes, Caster Stem Thread Size 7/16 In.-14, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CON-TACT BRAND Creative Covering 18 In. x 9 Ft. Walnut Self-Adhesive Shelf Liner (09F-C9033-01)
- GLOBAL INDUSTRIAL Adjustable Height Leg For 36 Benches, 27-7/8 To 35-3/8, Gray (249508)
- SIMPLE SPACES White Lid Storage Rack (JI-39W-3L)
- DURHAM MFG Workbenches, Steel, 48" W, 34" Height, 12,000 lb., Straight (HDWB-3048-95)
- 80/20 L-Handle Linear Bear Brake Kit 40S Red (40-6806)
- 80/20 End Cap, For 1010, PK2 (2015-2)
- 80/20 Panel Mount Block, 40 Series, Width 1 In. (40-2425)
- 80/20 Lift-Off Hinge Left Notab Nylon Blk (12119)
- 80/20 Base Plate, 1/4-20 Tap Center, For 10S (2128)
- 80/20 Inside Corner Bracket 2 Hole 10 S (4108)
- 80/20 Lift-Off Hinge Right Notab Nylon Blk (12104)
- 80/20 Structural Framing System Accessories