Shop All Structural Framing System Accessories
80/20
Black 15 S 1.5" Backing Plate
Mfr # 2438-BLACK
Zoro # G0821429
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 80/20
- MFR # 2438-BLACK
- Zoro # G0821429
- Country of Origin United States
- Category Structural Framing System Accessories
Details
Item | Black 15 S 1.5" Backing Plate |
Color | Black |
Description
Black 15 S 1.5" Backing Plate
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Wardrobe Locker, 12 in W, 12 in D, 78 in H, (1) Wide, (2) Openings, Dark Gray (U1228-2A-HG)
- QUANTUM STORAGE SYSTEMS Steel Wire Mesh Divider, Silver, 17 7/8 in L, 1/4 in W, 9 1/4 in H (DMB560/570C)
- KRUEGER Therma Level Gauge, Tank Depth 68", 2"NPT (H-2-68)
- ZORO SELECT Drum Liner, Natural, 55 gal, LDPE, PK20 (G1164-DL)
- 80/20 Roll-In T-Nut W/Spring Leaf Sa 5/16-18 (13041)
- 80/20 Floor Mount Base Plate, 15 Series (2413)
- 80/20 Drop In T-Stud M8X60 (13177)
- 80/20 4 Hole Corner Bracket, For 1530/1530-LITE (4303)
- 80/20 M5 Drop In T-Nut, 1/4 Turn (3930)
- 80/20 Handle, 15 & 40 Series, Width 1 In. (2061)
- 80/20 Joining Plate, 10 Series (4080)
- 80/20 Structural Framing Systems