Shop All Structural Framing System Accessories
80/20
BHSCS & Znut, PK6
Mfr # 75-3600-6
Zoro # G1463944
product price: $10.79
/pk 6, $1.80/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With 30-4306/30-4351/30-4340
- Series 30 Series
- Finish Zinc-Plated
- Fastener Head Type Button Head Socket Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 75-3600-6
- Zoro # G1463944
- Country of Origin Taiwan, Province of China
- Category Structural Framing System Accessories
Dimensions
For Slot Width | 8.2 mm |
Fastener Thread Size | M6 |
Fastener Thread Length | 12 mm |
Details
Item | BHSCS & Znut |
Material | Steel |
For Use With | 30-4306/30-4351/30-4340 |
Series | 30 Series |
Finish | Zinc-Plated |
Fastener Head Type | Button Head Socket Cap |
Compatible Manufacturer Model Number | 30-4306, 30-4340, 30-4351 |
Compatible Brand and Series | 80/20, 30 Series |
Mounting Type | Drop-In |
Product Type | Bolt Assembly |
Fastener Type | Z-Nut |
Threaded Hole Location | Single Center |
System of Measurement | Metric |
Description
Bolt Assembly, For Slot Width 8.2 mm, Steel, Zinc-Plated, Fastener Thread Size M6, Fastener Thread Length 12 mm, Z-Nut, Button Head Socket Cap, Threaded Hole Location Single Center, Drop-In, Metric, Compatible Brand and Series 80/20, 30 Series, Compatible Manufacturer Model Number 30-4306, 30-4340, 30-4351, 30 Series, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Lock, Locker (1710)
- LOWELL End Caps (CLH-EC)
- AERO MANUFACTURING Premium Table, 60"W X 30"D X 35"H, W/ Adjustable Undershelf (2TS-3060)
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 66 in H, (2) Tier, (3) Wide, Dark Gray (U3286-2A-HG)
- 80/20 Star Handle Linear Bearing Brake Kit 40S (40-6802)
- 80/20 Panel Retainer 40 Anodized Aluminum M5 (20-2497)
- 80/20 Joining Plate, 15 Series (4336-BLACK)
- 80/20 Slotted 2 Hole Inside Corner Bracket 15S (40-4295-BLACK)
- 80/20 T-Slot Cover, For 30 Series, 78.74 In. L (14193)
- 80/20 Slide In T-Nut W/Ball Spring M5 (13064)
- 80/20 Nylon T-Slot Nuts, PK50 (40-3346)
- 80/20 Structural Framing Systems