Shop All Structural Framing System Accessories
80/20
BHSCS & Economy T-Nut, PK15
Mfr # 75-3422-15
Zoro # G1310084
product price: $16.89
/pk 15, $1.13/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With 40-4332/40-4336/40-4338/40-4325/40-4303/40-4302/40-4301/40-4304/40-4305/40-4365/40-4351/40-4328/40-4340/40-4395/40-4397
- Series 40 Series
- Finish Zinc-Plated
- Fastener Thread Size M8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 75-3422-15
- Zoro # G1310084
- Country of Origin Taiwan, Province of China
- Category Structural Framing System Accessories
Dimensions
Fastener Thread Size | M8 |
For Slot Width | 8.2 mm |
Fastener Thread Length | 16 mm |
Details
Item | BHSCS & Economy T-Nut |
Material | Steel |
For Use With | 40-4332/40-4336/40-4338/40-4325/40-4303/40-4302/40-4301/40-4304/40-4305/40-4365/40-4351/40-4328/40-4340/40-4395/40-4397 |
Series | 40 Series |
Finish | Zinc-Plated |
Fastener Head Type | Button Head Socket Cap |
System of Measurement | Metric |
Threaded Hole Location | Single Offset |
Fastener Type | T-Nut |
Mounting Type | Slide-In |
Product Type | Bolt Assembly |
Compatible Manufacturer Model Number | 40-4301, 40-4302, 40-4303, 40-4304, 40-4305, 40-4325, 40-4328, 40-4332, 40-4336, 40-4338, 40-4340, 40-4351, 40-4365, 40-4395, 40-4397 |
Compatible Brand and Series | 80/20, 40 Series |
Description
Bolt Assembly, For Slot Width 8.2 mm, Steel, Zinc-Plated, Fastener Thread Size M8, Fastener Thread Length 16 mm, T-Nut, Button Head Socket Cap, Threaded Hole Location Single Offset, Slide-In, Metric, Compatible Brand and Series 80/20, 40 Series, Compatible Manufacturer Model Number 40-4301, 40-4302, 40-4303, 40-4304, 40-4305, 40-4325, 40-4328, 40-4332, 40-4336, 40-4338, 40-4340, 40-4351, 40-4365, 40-4395, 40-4397, 40 Series, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 6 in H, 11 5/8 in L, Red (30090RED)
- MOLDED FIBERGLASS Stacking Container, Blue, Fiberglass Reinforced Composite, 23 3/8 in L, 12 in W, 3 1/8 in H (8082085268)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 18 in D, 13 Shelves, Blue (1875-104BL)
- LITTLE GIANT Adjustable Workbench, 4000 lb., 30 x 72" (WST1-3072-AH)
- 80/20 Standard Hinge Notab Nylon Blk (12125)
- 80/20 Roll In T-Nut W/Spring Leaf Sa M8 (13036)
- 80/20 5 Hole 90 Degree Joining Plate (25-4151)
- 80/20 Black 10 S 4 Hole Inside Corner Bracket (4113-BLACK)
- 80/20 Square 1.5" Tube No Holes 150" Profile (9700-150)
- 80/20 Long Sgl Flng High Cycle Linear Bear 40S (40-6831)
- 80/20 End Cap, Black, 1575 (2036)
- 80/20 Structural Framing Systems