Shop All Structural Framing System Accessories
80/20
BHSCS & Economy T-Nut, For 25-2086, PK15
Mfr # 75-3515-15
Zoro # G1552083
product price: $13.65
/pk 15, $0.91/ea
$13.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- For Use With 25-2086
- Series 25 Series
- Finish Zinc-Plated
- Product Type Bolt Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 75-3515-15
- Zoro # G1552083
- Country of Origin Taiwan, Province of China
- Category Structural Framing System Accessories
Dimensions
Fastener Thread Size | M6 |
Fastener Thread Length | 10 mm |
For Slot Width | 6.5 mm |
Details
Item | BHSCS & Economy T-Nut |
Material | Steel |
For Use With | 25-2086 |
Series | 25 Series |
Finish | Zinc-Plated |
Product Type | Bolt Assembly |
Mounting Type | Slide-In |
Compatible Manufacturer Model Number | 25-2086 |
Compatible Brand and Series | 80/20, 25 Series |
System of Measurement | Metric |
Fastener Head Type | Button Head Socket Cap |
Fastener Type | T-Nut |
Threaded Hole Location | Single Center |
Description
Bolt Assembly, For Slot Width 6.5 mm, Steel, Zinc-Plated, Fastener Thread Size M6, Fastener Thread Length 10 mm, T-Nut, Button Head Socket Cap, Threaded Hole Location Single Center, Slide-In, Metric, Compatible Brand and Series 80/20, 25 Series, Compatible Manufacturer Model Number 25-2086, 25 Series, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HORIZON MFG Rack'em„¢ Mount Anywhere Wire Basket 12"W x 6"D x 4"H Black (9075-B)
- ZORO SELECT Drive Nut (S61822)
- TENNSCO Boltless Shelf, 24"D x 60"W x 2-1/4"H, Steel (ZBES-6024)
- PRESA 6 in Zinc-Plated Steel Pegboard Hooks for 1/4 in Pegboards, 50 pcs (CP40008-50PK)
- 80/20 End Cap, For 40-4080/40-4080-LITE, PK2 (40-2045-2)
- 80/20 Drop-In T-Stud M6X30mm, Flanged Hex Nut (75-3637)
- 80/20 Non-Locking, T-Handle, Clockwise (2933)
- 80/20 Flanged Hex Nut, 30 Series, Zinc (14156)
- 80/20 Economy 25 S 1/4-20 T-Nut Black (25-3382)
- 80/20 Bondhus Standard Ball End L-Wrench Set (6111)
- 80/20 Roll In T-Nut W/ Ball Spring Sa M8 (13035)
- 80/20 Structural Framing Systems