Shop All Structural Framing System Accessories
80/20
Base Plate, For 40 Series
Mfr # 40-2420
Zoro # G1594975
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- For Use With 40 Series
- Series 40 Series
- Finish Anodized
- Compatible Brand and Series 80/20, 40 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 80/20
- MFR # 40-2420
- Zoro # G1594975
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Fastener Thread Length | 31 3/4 mm |
Required Tap Thread Size | M8x1.25 |
Overall Width | 80 mm |
Mounting Hole Diameter | 8 mm |
Overall Height | 97 mm |
Overall Depth | 19 mm |
Fastener Thread Size | M8 x 1.25 |
Details
Item | Base Plate |
Material | Aluminum |
For Use With | 40 Series |
Series | 40 Series |
Finish | Anodized |
Compatible Brand and Series | 80/20, 40 Series |
For Profile Type | Quad |
Color | White |
Fastener Mounting Type | Drop In |
Adjustable | Yes |
System of Measurement | Metric |
Product Type | 3 Hole - Center Tap Base Plate |
Includes Fasteners | No |
Description
3 Hole - Center Tap Base Plate, Metric, For Profile Type Quad, Fastener Thread Size M8 x 1.25, Anodized, Fastener Thread Length 31 3/4 mm, Overall Height 97 mm, Aluminum, 40 Series, Includes Fasteners No, Overall Depth 19 mm, Overall Width 80 mm, Mounting Hole Diameter 8 mm, Required Tap Thread Size M8x1.25, Fastener Mounting Type Drop In, Adjustable Yes, White, Compatible Brand and Series 80/20, 40 Series
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 30 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 6 in H, 11 5/8 in L, Clear (30090SCLAR)
- AZAR DISPLAYS Trifold Brochure Holder. Inside Dimension: 4.125''W, 100PK (252012-100PK)
- AKRO-MILS Plastic Divider, Black, 17 1/8 in L, Not Applicable W, 10 3/8 in H, 6 PK (40270)
- TOTELINE Stacking Container, White, Fiberglass Reinforced Composite, 35 3/4 in L, 19 3/4 in W, 3 1/4 in H (8940085269)
- 80/20 T-Handle Hex Wrench 3/16" (6000)
- 80/20 Rt Angle 0 Deg Living Hinge W/L-Arm 25S (25-4031-BLACK)
- 80/20 Slide-In Economy T-Nut Block M8 (14131)
- 80/20 Roll In T-Nut W/Spring Leaf Sa M8 (13063)
- 80/20 Standard T-Nut Profile 36" Profile 10 S (8901-36)
- 80/20 Black 10 S 8 Hole Inside Corner Gusset (4138-BLACK)
- 80/20 Hex Driver 5/32" Ball End (6105)
- 80/20 Structural Framing Systems