Shop All Structural Framing System Accessories
80/20
Base Plate, For 40 Series
Mfr # 40-2140
Zoro # G2071474
product price: $27.19
/ea
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- For Use With 40 Series
- Series 40 Series
- Finish Anodized
- Fastener Thread Length 44 29/64 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 40-2140
- Zoro # G2071474
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Fastener Thread Length | 44 29/64 mm |
Overall Width | 19 mm |
Overall Depth | 19 mm |
Required Tap Thread Size | M8x25 |
Fastener Thread Size | M12 x 1.75 |
Mounting Hole Diameter | 8 mm |
Overall Height | 80 mm |
Details
Item | Base Plate |
Material | Aluminum |
For Use With | 40 Series |
Series | 40 Series |
Finish | Anodized |
System of Measurement | Metric |
Adjustable | Yes |
Color | White |
Fastener Mounting Type | Drop In |
Product Type | 5 Hole - Center Tap Base Plate |
Includes Fasteners | No |
Includes | Tap |
For Profile Type | Double |
Compatible Brand and Series | 80/20, 40 Series |
Description
5 Hole - Center Tap Base Plate, Metric, For Profile Type Double, Fastener Thread Size M12 x 1.75, Anodized, Fastener Thread Length 44 29/64 mm, Overall Height 80 mm, Aluminum, 40 Series, Includes Fasteners No, Overall Depth 19 mm, Overall Width 19 mm, Mounting Hole Diameter 8 mm, Required Tap Thread Size M8x25, Fastener Mounting Type Drop In, Adjustable Yes, White, Compatible Brand and Series 80/20, 40 Series, Includes Tap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NASHVILLE WIRE Pallet Rack Decking, Steel Wire, 52 in W, 48 in D, Zinc, Zinc Finish, Gauge: 5 (D4852BB4A3P)
- RICHELIEU 316inch to 38inch 4 mm to 10 mm Peki Glass Shelf Pin, Nickel (BP3020180)
- QUANTUM STORAGE SYSTEMS Cabinet With 12 Plastic Drawers, Black (PDC-12BK)
- LITTLE GIANT Workbench, Steel, 60" W, 30" D (WW-3060-HD)
- 80/20 Access Hole Jig, 10 Series, Width 1 In. (6131)
- 80/20 Square Tri-Corner 10 S (4042)
- 80/20 Panels and Doors, 15 Series, PR (4468)
- 80/20 Joining Plate, 12 Hole, 90 Deg, For 10S (4128)
- 80/20 T-Handle Hex Wrench 3/16" (6000)
- 80/20 5 Hole 90 Degree Joining Plate (30-4351)
- SIMPSON STRONG-TIE Simpson Strong-Tie SD10212R100-R Structural Connector Screw No.10 x 2.5 in. (5608203)
- 80/20 Structural Framing Systems