Shop All Structural Framing System Accessories
80/20
Base Plate, For 40 Series
Mfr # 40-2130
Zoro # G1306191
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- For Use With 40 Series
- Series 40 Series
- Finish Anodized
- Overall Width 19 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 40-2130
- Zoro # G1306191
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Overall Width | 19 mm |
Fastener Thread Size | M10 x 1.50 |
Fastener Thread Length | 38 mm |
Overall Depth | 19 mm |
Overall Height | 80 mm |
Mounting Hole Diameter | 8 mm |
Required Tap Thread Size | M10x1.5 |
Details
Item | Base Plate |
Material | Aluminum |
For Use With | 40 Series |
Series | 40 Series |
Finish | Anodized |
Compatible Brand and Series | 80/20, 40 Series |
System of Measurement | Metric |
For Profile Type | Double |
Adjustable | Yes |
Product Type | 3 Hole - Center Tap Base Plate |
Fastener Mounting Type | Drop In |
Includes | Tap |
Includes Fasteners | No |
Color | White |
Description
3 Hole - Center Tap Base Plate, Metric, For Profile Type Double, Fastener Thread Size M10 x 1.50, Anodized, Fastener Thread Length 38 mm, Overall Height 80 mm, Aluminum, 40 Series, Includes Fasteners No, Overall Depth 19 mm, Overall Width 19 mm, Mounting Hole Diameter 8 mm, Required Tap Thread Size M10x1.5, Fastener Mounting Type Drop In, Adjustable Yes, White, Compatible Brand and Series 80/20, 40 Series, Includes Tap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Mobile Heavy-Duty Workbench, 3600 lbs., Floor Lock, Adjustable Height (WW36726PHFLAH)
- ADIROFFICE 1.1 cu. ft. Steel Digital Depository Safe with Digital keypad, Black (ADI670-200-BLK)
- TRITON PRODUCTS 3 In. Single Rod 30 Degree Bend Steel Pegboard Hook for LocBoard 5 Pack (51323)
- SCHOOL SMART STORAGE BASKET MEDIUM - (WXT91414)
- 80/20 Double Anchor T-Nut M8 Long 15 S (3910)
- 80/20 T-Slot Framing System, Single, 4 ft, Black (1515-LITE-BLACK-48)
- 80/20 Slam Latch W/O Key Die Cast Zinc Pc Blk (12147)
- 80/20 Rubber Bumper, 10 Series (2850)
- 80/20 Ins Crn Brkt 2 Hole 43X43 Znc Pltd Steel (14120)
- 80/20 End Cap Red W/Push-Ins 1530/1530-Lite (2045RED)
- SIMPSON STRONG-TIE Ez Spike Fpbs44 (FPBS44)
- 80/20 Structural Framing System Accessories