Shop All Structural Framing System Accessories
80/20
Base Plate, For 25 Series
Mfr # 25-2131
Zoro # G1926942
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- For Use With 25 Series
- Series 25 Series
- Finish Anodized
- Fastener Thread Size M10 x 1.50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 80/20
- MFR # 25-2131
- Zoro # G1926942
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Fastener Thread Size | M10 x 1.50 |
Overall Height | 50 mm |
Overall Width | 50.8 mm |
Required Tap Thread Size | M10x1.5 |
Overall Depth | 12.7 mm |
Details
Item | Base Plate |
Material | Aluminum |
For Use With | 25 Series |
Series | 25 Series |
Finish | Anodized |
Color | White |
Includes Fasteners | No |
Compatible Brand and Series | 80/20, 25 Series |
Product Type | 5 Hole - Center Tap Base Plate |
System of Measurement | Metric |
For Profile Type | Quad |
Fastener Mounting Type | Drop In |
Includes | Tap |
Adjustable | Yes |
Description
5 Hole - Center Tap Base Plate, Metric, For Profile Type Quad, Fastener Thread Size M10 x 1.50, Anodized, Overall Height 50 mm, Aluminum, 25 Series, Includes Fasteners No, Overall Depth 12.7 mm, Overall Width 50.8 mm, Required Tap Thread Size M10x1.5, Fastener Mounting Type Drop In, Adjustable Yes, White, Compatible Brand and Series 80/20, 25 Series, Includes Tap
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Muscular Shirt Form - Black (81/BL)
- TECHNIBILT SHELVING SYSTEMS MB Unit, w/Casters, 5-Shelf, 18x48x69 (MB856CH-5)
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, polypropylene, 11 in W, 3 in H, 5 3/8 in L, Black (QUS232BK)
- RICHELIEU 12 in 305 mm Kolossus HeavyDuty Workstation Bracket White (9910081230)
- 80/20 Dbl Wide Trans Inside Crnr Brkt, 4 Hole (4512-BLACK)
- 80/20 Standard Hinge Notab Nylon Blk (12125)
- 80/20 Joining Plate, 12 Hole, 90 Deg, For 10S (4128)
- 80/20 Drop In T-Stud M8X30 (13173)
- 80/20 BHSCS & Znut, PK6 (75-3600-6)
- 80/20 Power Bit 3/16" Hex Ball End (6090)
- SIMPSON STRONG-TIE CONNECTOR SCREW #8X1.25"" (SD8X1.25-R)
- 80/20 Structural Framing System Accessories