Shop All Structural Framing System Accessories
80/20
Base Plate, For 25 Series
Mfr # 25-2128
Zoro # G3328245
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- For Use With 25 Series
- Series 25 Series
- Finish Anodized
- Fastener Mounting Type Drop In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 25-2128
- Zoro # G3328245
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Overall Depth | 12.7 mm |
Overall Height | 50 mm |
Fastener Thread Size | M6 x 1.0 |
Required Tap Thread Size | M6x1 |
Overall Width | 25.4 mm |
Details
Item | Base Plate |
Material | Aluminum |
For Use With | 25 Series |
Series | 25 Series |
Finish | Anodized |
Fastener Mounting Type | Drop In |
System of Measurement | Metric |
Product Type | 3 Hole - Center Tap Base Plate |
Compatible Brand and Series | 80/20, 25 Series |
Includes | Tap |
For Profile Type | Double |
Includes Fasteners | No |
Adjustable | Yes |
Color | White |
Description
3 Hole - Center Tap Base Plate, Metric, For Profile Type Double, Fastener Thread Size M6 x 1.0, Anodized, Overall Height 50 mm, Aluminum, 25 Series, Includes Fasteners No, Overall Depth 12.7 mm, Overall Width 25.4 mm, Required Tap Thread Size M6x1, Fastener Mounting Type Drop In, Adjustable Yes, White, Compatible Brand and Series 80/20, 25 Series, Includes Tap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 200 lb Storage Bin, Plastic, 12 3/8 in W, 6 in H, 20 in L, Red (30280RED)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polyethylene, 18 3/8 in W, 11 7/8 in H, 29 in L, Green (QMS743GN)
- QUANTUM STORAGE SYSTEMS Blue Plastic 16-1/2 in L, 10-7/8 in W, 1 in H (COV92000BL)
- FLEMING SUPPLY Supply Parts and Tackle Toolbox with 5 compartments, 10.5 in H x 10 in W (161484USZ)
- 80/20 Anchor Fastener, For 10S (3395)
- 80/20 Silicone Panel Gasket, 25 S (25-2177)
- 80/20 Joining Plate, 15 Series (4295-BLACK)
- 80/20 Furniture Style Glide, 1/4-20 (2203)
- 80/20 8 Hole Inside Corner Bracket (40-4304)
- 80/20 Push In Fastener Red, 15 S (3274RED)
- 80/20 Inside Corner Bracket 3 Hole 10 S (4176)
- 80/20 Structural Framing Systems