Shop All Structural Framing System Accessories
80/20
Base Plate, For 15 Series
Mfr # 2420
Zoro # G0751825
$31.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- For Use With 15 Series
- Series 15 Series
- Finish Anodized
- Compatible Brand and Series 80/20, 15 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 80/20
- MFR # 2420
- Zoro # G0751825
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Mounting Hole Diameter | 5/16 in |
Fastener Thread Size | 5/16"-18 |
Overall Height | 3 3/4 in |
Overall Width | 3 in |
Overall Depth | 3/4 in |
Details
Item | Base Plate |
Material | Aluminum |
For Use With | 15 Series |
Series | 15 Series |
Finish | Anodized |
Compatible Brand and Series | 80/20, 15 Series |
Adjustable | Yes |
For Profile Type | Quad |
Color | White |
System of Measurement | Inch |
Includes Fasteners | No |
Product Type | Flange Mount Caster Base Plate |
Fastener Mounting Type | Drop In |
Description
Flange Mount Caster Base Plate, Inch, For Profile Type Quad, Fastener Thread Size 5/16 In.-18, Anodized, Overall Height 3 3/4 in, Aluminum, 15 Series, Includes Fasteners No, Overall Depth 3/4 in, Overall Width 3 in, Mounting Hole Diameter 5/16 in, Fastener Mounting Type Drop In, Adjustable Yes, White, Compatible Brand and Series 80/20, 15 Series
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTONTEC Pneumatic Articulating Keyboard & Mouse Tray Arm, Adjustable Height, 20 lb cap, GRY (PKBAA)
- RUBBERMAID COMMERCIAL Round Storage Container Lid, Yellow (FG572500YEL)
- ZORO SELECT Wire Shelving Unit, 24"D x 36"W x 74"H, 4 Shelves, Chrome (1ANZ8)
- LYON Box Locker, (3) Wide, (6) Tier, Steel, Gray, Powder Coated Finish, 36 in W, 18 in D, 78 in H (DD53623PC)
- 80/20 Central Connector, Vertical Orientation (14012)
- 80/20 Black 15 S 90 Deg Pivot Bracket W/L-Hand (4318-BLACK)
- 80/20 Dbl, Econ, T-Nut 1/4-20 Thread, 10 S (3280)
- 80/20 Trans Inside Crn Brkt 4 Hole 10S To 15S (4504)
- 80/20 Black 10 S 4 Hole 90 Deg Joining Plate (4150-BLACK)
- 80/20 Panel Retainer, 15 Series, Width 3 In. (2433)
- 80/20 8 Hole Inside Corner Bracket, For 45-4590 (14111)
- 80/20 Structural Framing Systems