Shop All Structural Framing System Accessories
80/20
Base Plate, For 15 Series
Mfr # 2140
Zoro # G1656523
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- For Use With 15 Series
- Series 15 Series
- Finish Anodized
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 80/20
- MFR # 2140
- Zoro # G1656523
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Overall Width | 3/4 in |
Fastener Thread Size | 1/2"-13 |
Overall Height | 3 in |
Required Tap Thread Size | 1/2"-13 |
Overall Depth | 3 in |
Mounting Hole Diameter | 5/16 in |
Details
Item | Base Plate |
Material | Aluminum |
For Use With | 15 Series |
Series | 15 Series |
Finish | Anodized |
System of Measurement | Inch |
Adjustable | Yes |
Fastener Mounting Type | Drop In |
Includes | Tap |
Compatible Brand and Series | 80/20, 15 Series |
Includes Fasteners | No |
Color | White |
Product Type | 5 Hole - Center Tap Base Plate |
For Profile Type | Quad |
Description
5 Hole - Center Tap Base Plate, Inch, For Profile Type Quad, Fastener Thread Size 1/2 In.-13, Anodized, Overall Height 3 in, Aluminum, 15 Series, Includes Fasteners No, Overall Depth 3 in, Overall Width 3/4 in, Mounting Hole Diameter 5/16 in, Required Tap Thread Size 1/2 In.-13, Fastener Mounting Type Drop In, Adjustable Yes, White, Compatible Brand and Series 80/20, 15 Series, Includes Tap
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIS Black Attached Lid Container, Plastic (FP243 Black Recycled)
- GLOBAL INDUSTRIAL Steel Reel Holder For Workbench, 60W (493687)
- VESTIL Pallet Rack Drum Cradle, Roller Kit (PRDC-RK-RF)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Plastic, 8 3/8 in W, 5 in H, 12 1/2 in L, Blue (QP1285BL)
- 80/20 Double Ball Catch, Nylon, Black (12019)
- 80/20 Top Mount 10 S, Bi-Fold Door Hanger Assy (2059)
- 80/20 Panel Retainer 40 Anodized Aluminum M5 (20-2497)
- 80/20 Base Plate, For 40 Series (40-2420)
- 80/20 Quick 1" Cross Clamp 10 S (5340)
- 80/20 T-Slot Cover, For 10S (2113)
- FATH Roll In T-Nut, Steel, 17/32" Width, PK4, Package Quantity: 4 (096025)
- 80/20 Structural Framing Systems