Shop All Structural Framing System Accessories
80/20
Base Plate, For 10 Series
Mfr # 2131
Zoro # G1878371
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- For Use With 10 Series
- Series 10 Series
- Finish Anodized
- Fastener Thread Size 3/18"-16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 80/20
- MFR # 2131
- Zoro # G1878371
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Fastener Thread Size | 3/18"-16 |
Overall Depth | 1/2 in |
Overall Width | 2 in |
Mounting Hole Diameter | 1/4 in |
Overall Height | 2 in |
Required Tap Thread Size | 3/8"-16 |
Details
Item | Base Plate |
Material | Aluminum |
For Use With | 10 Series |
Series | 10 Series |
Finish | Anodized |
Fastener Mounting Type | Drop In |
For Profile Type | Quad |
Color | White |
Compatible Brand and Series | 80/20, 10 Series |
Adjustable | Yes |
Product Type | 5 Hole - Center Tap Base Plate |
Includes | Tap |
System of Measurement | Inch |
Includes Fasteners | No |
Description
5 Hole - Center Tap Base Plate, Inch, For Profile Type Quad, Fastener Thread Size 3/18 In.-16, Anodized, Overall Height 2 in, Aluminum, 10 Series, Includes Fasteners No, Overall Depth 1/2 in, Overall Width 2 in, Mounting Hole Diameter 1/4 in, Required Tap Thread Size 3/8 In.-16, Fastener Mounting Type Drop In, Adjustable Yes, White, Compatible Brand and Series 80/20, 10 Series, Includes Tap
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Security Box, 0.18 cu ft, 7.9 lb, Keyed Lock (6104)
- DAYTON Salvage Drum Lifter, Cap 1000 Lb (12R543)
- DURHAM MFG Super Duty Bin Cabinet, 48 in W, 80 in H, 24" D, 18 Bins (HDCM48-18-2S5295)
- MOLDED FIBERGLASS Nesting Container, Black, Fiberglass Reinforced Composite, 11 3/4 in L, 8 3/4 in W, 4 1/8 in H (9201085118)
- 80/20 4 Hole Corner Bracket, For 1530/1530-LITE (4303)
- 80/20 Panel Gasket, 15 S (2120)
- 80/20 Mono-Slot 1" X 1" T-Slot 242" Profile (1001-242)
- 80/20 Square Corner Connector 2-Way 30 Series (14170)
- 80/20 Inside Corner Bracket 6 Hole 15 S (4413)
- 80/20 End Cap, For 1030, PK2 (2026-2)
- TE-CO M12X1.75", 14mm, T-Slot Nuts (61406)
- 80/20 Structural Framing Systems