Shop All Structural Framing System Accessories
80/20
Base Plate, 15 Series, Width 3 In.
Mfr # 2417
Zoro # G7489964
product price: $19.59
/ea
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- For Use With 15 Series
- Series 15 Series
- Finish Anodized
- Width (In.) 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 2417
- Zoro # G7489964
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Width (In.) | 3 in |
Overall Depth | 2 in |
Mounting Hole Diameter | 21/64 in |
Overall Width | 3 in |
Overall Height | 5 in |
Details
Item | Floor Mount |
Material | Aluminum |
For Use With | 15 Series |
Series | 15 Series |
Finish | Anodized |
Fastener Mounting Type | Drop In |
Compatible Brand and Series | 80/20, 15 Series |
Includes Fasteners | No |
Product Type | Economy Floor Mount Base Plate |
System of Measurement | Inch |
Color | White |
For Profile Type | Triple |
Adjustable | Yes |
Description
Economy Floor Mount Base Plate, Inch, For Profile Type Triple, Anodized, Overall Height 5 in, Aluminum, 15 Series, Includes Fasteners No, Overall Depth 2 in, Overall Width 3 in, Mounting Hole Diameter 21/64 in, Fastener Mounting Type Drop In, Adjustable Yes, White, Compatible Brand and Series 80/20, 15 Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (210S361872ME)
- LEWISBINS 15 lb Hang & Stack Storage Bin, Plastic, 11 1/2 in W, 6 in H, 12 7/8 in L, Black (PB41-FXL)
- JAMCO SS Adjustable Shelf, 12 x 30 In. (OZ130)
- NASHVILLE WIRE Pallet Rack Decking, Steel Wire, 46 in W, 48 in D, Gray, Powder Coated Finish, Gauge: 5 (D4846BB4A1)
- 80/20 Inside Corner Bracket 3 Hole 40 S (40-4376)
- 80/20 Right Angle 0 Degree Pivot Nub 10 S (4001)
- 80/20 Black 40S Heavy Duty Lift-Off Hinge Assy (40-2106-BLACK)
- 80/20 Dbl T-Nut & 2 FBHSCS, For 15S, PK6 (3355-6)
- 80/20 Base Connector, 90 Deg-Gray (9140)
- 80/20 2 Hole Inside Gusset (40-4332)
- FAZTEK Cover, T-Slot, Black, for 5JA86, etc. (10AC7751)
- 80/20 Structural Framing System Accessories