Shop All Structural Framing System Accessories
80/20
Base Plate, 15 Series, Width 1/1/2002 In.
Mfr # 2415
Zoro # G7568111
product price: $20.39
/ea
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- For Use With 15 Series
- Series 15 Series
- Finish Anodized
- Width (In.) 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 2415
- Zoro # G7568111
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Width (In.) | 1 1/2 in |
Overall Depth | 2 in |
Mounting Hole Diameter | 21/64 in |
Overall Width | 1 1/2 in |
Overall Height | 5 in |
Details
Item | Floor Mount |
Material | Aluminum |
For Use With | 15 Series |
Series | 15 Series |
Finish | Anodized |
Includes Fasteners | No |
Fastener Mounting Type | Drop In |
For Profile Type | Triple |
Product Type | Economy Floor Mount Base Plate |
Adjustable | Yes |
Compatible Brand and Series | 80/20, 15 Series |
Color | White |
System of Measurement | Inch |
Description
Economy Floor Mount Base Plate, Inch, For Profile Type Triple, Anodized, Overall Height 5 in, Aluminum, 15 Series, Includes Fasteners No, Overall Depth 2 in, Overall Width 1 1/2 in, Mounting Hole Diameter 21/64 in, Fastener Mounting Type Drop In, Adjustable Yes, White, Compatible Brand and Series 80/20, 15 Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWISBINS 25 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 3 in H, 7 3/8 in L, Clear (PB74-3 Clear)
- SALSBURY INDUSTRIES Wardrobe Locker, 45" W, 15" D, 78" H, (3) Wide, (9) Openings, Blue (53365BL-U)
- ZORO SELECT 20 lb Shelf Storage Bin, Plastic, 11 1/8 in W, 4 in H, 17 7/8 in L, Red (30178REDBLANK)
- TRITON PRODUCTS 8 In. Single Rod 30 Degree Bend Steel Pegboard Hook for LocBoard 5 Pack (51813)
- 80/20 Tee Joining Plate, 5 Hole, For 15S (4340)
- 80/20 Slotted Corner Bracket 2 Hole 42mm (14092)
- 80/20 Lift-Off Hinge Left Notab Nylon Blk (12101)
- 80/20 Econ T-Nut 1/4-20 Thread, 15 S (3286)
- 80/20 S/S 10-32 Roll In T-Nut w/Ball/Sprg 10S (3669)
- 80/20 Roll In T-Nut Sa M6 (13092)
- 80/20 Cross Joining Plate 7 Hole 45 S (45-4335)
- 80/20 Structural Framing System Accessories