Shop All Structural Framing System Accessories
80/20
Base Plate, 15 Series, Width 1-1/2 In.
Mfr # 2138
Zoro # G7039505
product price: $17.45
/ea
$17.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- For Use With 15 Series
- Series 15 Series
- Finish Anodized
- Width (In.) 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 2138
- Zoro # G7039505
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Width (In.) | 1 1/2 in |
Overall Depth | 3/4 in |
Fastener Thread Size | 7/16"-14 |
Required Tap Thread Size | 7/16"-14 |
Overall Height | 3 in |
Mounting Hole Diameter | 5/16 in |
Overall Width | 1 1/2 in |
Details
Item | Base Plate |
Material | Aluminum |
For Use With | 15 Series |
Series | 15 Series |
Finish | Anodized |
Compatible Brand and Series | 80/20, 15 Series |
Adjustable | Yes |
Product Type | 3 Hole - Center Tap Base Plate |
Includes | Tap |
Fastener Mounting Type | Drop In |
Color | White |
System of Measurement | Inch |
Includes Fasteners | No |
For Profile Type | Double |
Description
3 Hole - Center Tap Base Plate, Inch, For Profile Type Double, Fastener Thread Size 7/16 In.-14, Anodized, Overall Height 3 in, Aluminum, 15 Series, Includes Fasteners No, Overall Depth 3/4 in, Overall Width 1 1/2 in, Mounting Hole Diameter 5/16 in, Required Tap Thread Size 7/16 In.-14, Fastener Mounting Type Drop In, Adjustable Yes, White, Compatible Brand and Series 80/20, 15 Series, Includes Tap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Modular Drawer Cabinet, Eye Level, 62-5/16 (2HFP5)
- KNAPE & VOGT Steel Bracket 16 in. L 600 lb (208 TI 400)
- HARDWARE RESOURCES Dark Bronze Shelf Bracket with Rod Support for 1-5/16" Round Closet Rods (1516ORB)
- AKRO-MILS 75 lb Hang & Stack Storage Bin, Plastic, 19 7/8 in W, 12 1/2 in H, 15 1/4 in L, Blue (13017BLUE)
- 80/20 Hex Driver 5/32" Ball End (6105)
- 80/20 Dbl Pivot Assembly, 180 Deg W/L-Handles (40-4453-BLACK)
- 80/20 Trans Inside Crn Brkt 2 Hole 10S To 15S (4503)
- 80/20 Double Anchor T-Nut M5 Short 10 S (3903)
- 80/20 Economy, T-Slot Cover, Black, 15 S (2823)
- 80/20 Cable Tie Mounting Block 45S (12315)
- 80/20 Joining Strip, 4 Hole, For 10S (4117)
- 80/20 Structural Framing System Accessories