Shop All Structural Framing System Accessories
80/20
Base Plate, 1/4-20 Tap Center, For 10S
Mfr # 2128
Zoro # G2538304
original price:
$17.90
16% off
new price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- For Use With 1010, 1020
- Series 10 Series
- Finish Anodized
- Overall Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 2128
- Zoro # G2538304
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Overall Width | 1 in |
Required Tap Thread Size | 1/4"-20 |
Overall Depth | 1/2 in |
Overall Height | 2 in |
Mounting Hole Diameter | 1/4 in |
Fastener Thread Size | 1/4"-20 |
Details
Item | Base Plate |
Material | Aluminum |
For Use With | 1010, 1020 |
Series | 10 Series |
Finish | Anodized |
Product Type | 3 Hole - Center Tap Base Plate |
Compatible Manufacturer Model Number | 1010, 1020 |
System of Measurement | Inch |
Fastener Mounting Type | Drop In |
Includes | Tap |
For Profile Type | Double |
Compatible Brand and Series | 80/20, 10 Series |
Color | White |
Adjustable | Yes |
Includes Fasteners | No |
Description
3 Hole - Center Tap Base Plate, Inch, For Profile Type Double, Fastener Thread Size 1/4 In.-20, Anodized, Overall Height 2 in, Aluminum, 10 Series, Includes Fasteners No, Overall Depth 1/2 in, Overall Width 1 in, Mounting Hole Diameter 1/4 in, Required Tap Thread Size 1/4 In.-20, Fastener Mounting Type Drop In, Adjustable Yes, White, Compatible Brand and Series 80/20, 10 Series, Compatible Manufacturer Model Number 1010, 1020, Includes Tap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOR-MORE Dsptchr Locker Dbl Frnt Door W/Sgl Rear Door 30"X36"X79.5", Gry (D2-3036-1)
- ORBIS Straight Wall Container, Gray, Plastic, 24 in L, 22 1/2 in W, 8 3/4 in H (NSO2422-9 GREY)
- ALERA 5-Shelf Wire Shelving Kit, 48w x 18d x 72h, Black Anthracite (ALESW654818BA)
- ZORO SELECT Wire Shelving Unit, 18"D x 48"W x 63"H, 5 Shelves, Chrome (5GPK4)
- 80/20 Joining Strip, 4 Hole, For 15S (4305)
- 80/20 Stand Slotted 4 Hole Zinc Hinge 15S 40S (12088)
- 80/20 4 Hole Inside Corner Bracket (40-4303)
- 80/20 5 Hole Tee Joining Plate, For 25-2525 (25-4140)
- 80/20 Economy Slide In T-Nut 19 X 19 X 4 M8 (14129)
- 80/20 Center Tap Base Plate, M10, 30 Series (14037)
- 80/20 Aluminum Floor Mount Bracket, Left 45S (12028)
- 80/20 Structural Framing Systems