Shop All Structural Framing System Accessories
80/20
Base Plate, 10 Series, Width 2 In.
Mfr # 2416
Zoro # G6513866
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- For Use With 10 Series
- Series 10 Series
- Finish Anodized
- Length (In.) 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 2416
- Zoro # G6513866
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Length (In.) | 2 in |
Width (In.) | 2 in |
Height (In.) | 5 in |
Overall Width | 2 in |
Overall Height | 5 in |
Overall Depth | 2 in |
Mounting Hole Diameter | 1/4 in |
Details
Item | Floor Mount |
Material | Aluminum |
For Use With | 10 Series |
Series | 10 Series |
Finish | Anodized |
Color | White |
Includes Fasteners | No |
For Profile Type | Triple |
Adjustable | Yes |
Fastener Mounting Type | Drop In |
Product Type | Economy Floor Mount Base Plate |
System of Measurement | Inch |
Compatible Brand and Series | 80/20, 10 Series |
Description
Economy Floor Mount Base Plate, Inch, For Profile Type Triple, Anodized, Overall Height 5 in, Aluminum, 10 Series, Includes Fasteners No, Overall Depth 2 in, Overall Width 2 in, Mounting Hole Diameter 1/4 in, Fastener Mounting Type Drop In, Adjustable Yes, White, Compatible Brand and Series 80/20, 10 Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Bondhus Standard Ball End L-Wrench Set (6111)
- WIRECRAFTERS Woven Wire, 4 Sided, hinged door, Ceiling (884C)
- TENNSCO Wardrobe Locker, 36 in W, 18 in D, 72 in H, (1) Tier, (3) Wide, Sand (STS-121872-CSD)
- KNAPE & VOGT Shelf Standard Zinc 1Pk 60In (PK255ZC60)
- 80/20 Rubber Bumper, 10 Series (2850)
- 80/20 Hammer Nut Slot 6 M4 Blue Zinc (14164)
- 80/20 Deluxe Leveling Foot, For Extrusions (2190)
- 80/20 Economy, T-Slot Stud 1/4-20x0.75" (3115)
- 80/20 Standard T-Nut 1/4-20, Thread 10S (3204)
- 80/20 Roll In T-Nut W/Spring Leaf Sa M5 (13091)
- 80/20 Flanged Hex Nut, 30 Series, Zinc (14156)
- 80/20 Structural Framing Systems