Shop All Structural Framing System Accessories
80/20
Base Plate, 10 Series, Width 1 In.
Mfr # 2414
Zoro # G7620672
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- For Use With 10 Series
- Series 10 Series
- Finish Anodized
- Width (In.) 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 2414
- Zoro # G7620672
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Width (In.) | 1 in |
Mounting Hole Diameter | 1/4 in |
Overall Depth | 2 in |
Overall Width | 1 in |
Overall Height | 5 in |
Details
Item | Floor Mount |
Material | Aluminum |
For Use With | 10 Series |
Series | 10 Series |
Finish | Anodized |
Adjustable | Yes |
Color | White |
Includes Fasteners | No |
System of Measurement | Inch |
Fastener Mounting Type | Drop In |
For Profile Type | Triple |
Compatible Brand and Series | 80/20, 10 Series |
Product Type | Economy Floor Mount Base Plate |
Description
Economy Floor Mount Base Plate, Inch, For Profile Type Triple, Anodized, Overall Height 5 in, Aluminum, 10 Series, Includes Fasteners No, Overall Depth 2 in, Overall Width 1 in, Mounting Hole Diameter 1/4 in, Fastener Mounting Type Drop In, Adjustable Yes, White, Compatible Brand and Series 80/20, 10 Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROMANOFF Storage Bin, Plastic, Green, 3 PK (72505)
- DURHAM MFG Drawer Cabinet, 15-3/4 x 20 x 15 In (303-95-D943)
- WESCO Economical Standard Drum Lifter/Dispenser, VDL-55 (278750)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polypropylene/Polyethylene, 16 1/2 in W, 11 in H, 29 7/8 in L, Yellow (QUS974YL)
- 80/20 End Cap Black W/Push-Ins 25-2525 (25-2015)
- 80/20 Blk 40S 8 Hole Inside Gusset Crnr Brkt (40-4338-BLACK)
- 80/20 Standard Hinge Notab Nylon Blk (12125)
- 80/20 Mesh Panel Retainer, 15 Series, 1-1/2 In. (2436)
- 80/20 Zinc Econ T-Nut 1/4-20 Thread 15 S (3786)
- 80/20 Drop-in T-Stud, 15, 40 Series, Zinc (13144)
- FATH Economy Floor Mount Base Plate, Single (093BA14045)
- 80/20 Structural Framing System Accessories