Shop All Structural Framing System Accessories
80/20
Anchor Fastener, 20 Series, Width 1/2 In.
Mfr # 13184
Zoro # G3499450
Sold in multiples of 2 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- For Use With 15 & 40 Series
- Type Standard Anchor Fastener Assembly
- Series 20 Series
- Finish Polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 80/20
- MFR # 13184
- Zoro # G3499450
- Country of Origin China
- Category Structural Framing System Accessories
Dimensions
Width (In.) | 1/2 in |
Overall Length | 18.1 mm |
For Slot Width | 5 17/64 mm |
Overall Height | 11.9 mm |
Fastener Thread Size | M4 |
Fastener Thread Length | 14 mm |
Overall Width | 12.7 mm |
Details
Item | Standard Anchor Fastener Assembly |
Material | Zinc |
For Use With | 15 & 40 Series |
Type | Standard Anchor Fastener Assembly |
Series | 20 Series |
Finish | Polished |
Product Type | Standard Anchor Fastener Assembly |
System of Measurement | Metric |
Fastener Type | Anchor Fastener |
Connector Type | Standard Anchor Fastener |
Fastener Mounting Type | Slide-In |
Color | Silver |
Description
Standard Anchor Fastener Assembly, Silver, Polished, Overall Height 11.9 mm, Slide-In, Anchor Fastener, Overall Length 18.1 mm, Overall Width 12.7 mm, Fastener Thread Length 14 mm, Zinc, Fastener Thread Size M4, 20 Series, System of Measurement Metric, Standard Anchor Fastener, For Slot Width 5 17/64 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN Workstand, 1-1/4 in. H x 6 in. W (67115)
- AKRO-MILS Steel Bench Pick Rack, 36 in W x 25 in H x 12 in D, 3 Shelves, Gray (APRBENCH)
- CRAFTSMAN Storage, 1000 Series 26" Wide 4 Drawer R (CMST22741BK)
- 80/20 Standard Hinge Die Cast Zinc Pc Blk (12062)
- 80/20 Standard Drop-In T-Nut M6 45 Series (13129)
- 80/20 Black 15 S 90 Deg Pivot Bracket W/L-Hand (4318-BLACK)
- 80/20 Handle, 10 & 25 Series, Width 5/8 In. (2062)
- 80/20 Hinge, 15 Series, Width 2-5/16 In. (2106)
- 80/20 Magnetic Catch, 25 & 40 Series, 1-9/16 In. (65-4486)
- 80/20 Cover Cap, 14083 14084 14085 Nylon Blk (12035)
- 80/20 Inside Crnr Gusset Crnr Brkt, 4 Hole 10S (4136-BLACK)
- 80/20 Structural Framing System Accessories