Shop All Structural Framing System Accessories
80/20
Aluminum 129mm Cabinet Handle-Black
Mfr # 40-2884
Zoro # G0830623
product price: $38.49
/ea
$38.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 40-2884
- Zoro # G0830623
- Country of Origin United States
- Category Structural Framing System Accessories
Details
Item | Aluminum 129mm Cabinet Handle-Black |
Material | Aluminum |
Description
Aluminum 129mm Cabinet Handle-Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY RACK & WIRE Upright Frame, Teardrop, Roll Formed Style, 240 in H, 3 in W, 42 in D, Green (IU24420240)
- AMGOOD 24x60 Rolling Prep Table with Stainless Steel Top (AMG WT-2460-WHEELS)
- ZORO SELECT Bung Plug, 2 In., Stl, Auto Pressure Relief (VGRSV200)
- INSTOCK Metal Shelving, 48" W, 18" D (GRJ1848-74C)
- 80/20 5 Hole Tee Joining Plate (45-4340)
- 80/20 Pivot Bracket Left Hand 10 S (4133)
- 80/20 T-Slot 1" X 1" Profile 242" Profile (1010-242)
- 80/20 Tee Joining Plate 7 Hole 15 S (4312)
- 80/20 Aluminum Transition Hinge 25S To 40S (65-2084)
- 80/20 Roll Pin Guide/Punch 5/16-18 (6117)
- 80/20 Pivot Joint, 2 Hole 30 Series (14014)
- 80/20 Structural Framing Systems