Shop All Structural Framing System Accessories
80/20
Access Hole Jig, 15 Series, 1-1/2 In.
Mfr # 6130
Zoro # G6980547
original price:
$91.25
19% off
new price: $73.15
/ea
$73.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- For Use With 15 Series
- Series 15 Series
- Finish Anodized
- Width (In.) 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 6130
- Zoro # G6980547
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Width (In.) | 1 1/2 in |
Overall Width | 1 1/2 in |
Overall Dimensions | 1 1/2 in W |
Details
Item | Drilling Jig |
Material | Aluminum |
For Use With | 15 Series |
Series | 15 Series |
Finish | Anodized |
Compatible Brand and Series | 15 Series |
Includes Fasteners | No |
System of Measurement | Inch |
Product Type | Drilling Jig |
Description
Drilling Jig, Aluminum, Overall Width 1 1/2 in, 15 Series, Inch, Includes Fasteners No, Anodized, Compatible Brand and Series 15 Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLARO Coat Rack, 1 Shelf, 60 In W, Satin Aluminum (501-60SA)
- LAVI INDUSTRIES , Ball Finial, for 1" Tubing, Polished Brass (00-604/1)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular #12 Mesh Size, Stainless Steel (02044001-31)
- HALLOWELL Metal Shelving Unit, 24"D x 36"W x 87"H, 6 Shelves, Steel (4511-24HG)
- 80/20 Panel Retainer, 15 Series, Width 1-1/2 In. (2434)
- 80/20 End Cap Red W/Push-Ins 1515/1515-Lite (2030RED)
- 80/20 Black 10 S 8 Hole Inside Corner Gusset (4138-BLACK)
- 80/20 Zinc End Fastener W/ss Screw, 10 S (3682)
- 80/20 Left Hand Pivot Assembly W/L-Handle 10 S (4139)
- 80/20 Double Tube, Clamp, 3/8" (2508)
- 80/20 T-Slot Framing System, Single, 8 ft, Clear (1515-96)
- 80/20 Structural Framing System Accessories