Shop All Structural Framing System Accessories
80/20
Access Hole Jig, 10 Series, Width 1 In.
Mfr # 6131
Zoro # G7504822
product price: $55.19
/ea
$55.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- For Use With 10 Series
- Series 10 Series
- Finish Anodized
- Width (In.) 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 6131
- Zoro # G7504822
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Width (In.) | 1 in |
Overall Dimensions | 1 in W |
Overall Width | 1 in |
Details
Item | Drilling Jig |
Material | Aluminum |
For Use With | 10 Series |
Series | 10 Series |
Finish | Anodized |
System of Measurement | Inch |
Includes Fasteners | No |
Compatible Brand and Series | 10 Series |
Product Type | Drilling Jig |
Description
Drilling Jig, Aluminum, Overall Width 1 in, 10 Series, Inch, Includes Fasteners No, Anodized, Compatible Brand and Series 10 Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERILITE Storage Tote, Gray, Polypropylene, 36 5/8 in L, 21 in W, 19 1/2 in H, 45 gal Volume Capacity (19483V04)
- HARDWARE RESOURCES Satin Nickel Shelf Bracket with Rod Support for Oval Closet Rods (1530SN)
- CRAFTSMAN Plastic Large & Small Drawer Bin System, 14.235 in W, 14.235 H (CMST40739)
- DURASHELF Vented Shelf 66"W x 16"D (S6616)
- 80/20 Left Hand, Econ Lift Off Hinge, Long 10 S (2831)
- 80/20 Inside Corner Bracket 3 Hole 25 S (25-4176)
- 80/20 End Cap 40X40 1Pin Tab8 Nylon Blk (12260)
- 80/20 Economy Drop-In T-Nut M4 (13180)
- 80/20 Door Handle, Plastic, Small, Red (2882)
- 80/20 Cover Cap, 14083 14084 14085 Nylon Blk (12035)
- 80/20 Swivel Caster, 7/16-14 Stem, Brake, 5" (2307)
- 80/20 Structural Framing System Accessories