Shop All Aluminum Extrusions
80/20
Access Hole Drill 7.1 mm
Mfr # 40-6070
Zoro # G0833161
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 7.1mm
- Type Access Hole Drill Jig
- For Use With 40 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 80/20
- MFR # 40-6070
- Zoro # G0833161
- Country of Origin United States
- Category Aluminum Extrusions
Dimensions
Width (In.) | 7.1mm |
Details
Type | Access Hole Drill Jig |
For Use With | 40 Series |
Description
Access Hole Drill 7.1 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON A35 Framing Angle (5606579)
- LYON Wardrobe Locker, (1) Wide, (2) Tier, Steel, Powder Coated Finish, 15 in W, 15 in D, 78 in H (KKC5252I)
- TENNSCO Plywood Support Angle, 24, Med Grey (BPS-24-MGY)
- ZORO SELECT Open Head Transport Drum, Fiber, 55 gal, Unlined, Brown (17863)
- 80/20 T-Slotted Extrusion, 15S, 97 LX3 In H (1530-LITE-97)
- 80/20 Extrusion, T-Slotted, 10S, 72" L, 1" W (1030-72)
- 80/20 Joining Plate, 10 Series (4132-BLACK)
- 80/20 Access Hole Drill Jig, 40-4040 Profile (40-6075)
- 80/20 Joining Plate, 15 Series (4306-BLACK)
- 80/20 Extrusion, T-Slotted, 15S, 97 In L, 1.5 In W (1515-97)
- 80/20 T-Slotted Extrusion, 15S, 72 LX3 In H (1530-LITE-72)
- 80/20 Structural Framing Systems