Shop All Aluminum Extrusions
80/20
Access Hole Drill, 5.1mm Diameter
Mfr # 25-6115
Zoro # G0826161
Sold in multiples of 2 for $15.58
$15.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 5.1mm
- Type Access Hole Drill Jig
- For Use With 25 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 80/20
- MFR # 25-6115
- Zoro # G0826161
- Country of Origin United States
- Category Aluminum Extrusions
Dimensions
Width (In.) | 5.1mm |
Details
Type | Access Hole Drill Jig |
For Use With | 25 Series |
Description
Access Hole Drill,5.1mm Diameter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAPE & VOGT Support Shelf Adj White (256SPWH)
- QUANTUM STORAGE SYSTEMS 50 lb Hang & Stack Storage Bin, Polypropylene/Polyethylene, 11 in W, 5 in H, 10 7/8 in L, Black (QUS235BR)
- LITTLE GIANT Louvered Panel, For IF-2436-5PYTL (IF-LP-36)
- 80/20 Centered 5/16-18 Economy T-Nut, 30 S (30-3789)
- 80/20 T-Slotted Extrusion, 10S, 97 Lx1 In H (1010-97)
- 80/20 T-Slotted Extrusion, 15S, 97" x 1.5" (1515-LITE-97)
- 80/20 Extrusion, 15S, 72 In L, 1.5 In W, 4.5 In H (1545-72)
- 80/20 Access Hole Drill 7.1 mm (40-6070)
- 80/20 Access Hole Drill .201 X 2.3 10 S (6115)
- 80/20 Access Hole Drill Jig .201 (6120)
- EZTUBE Extrusion for 1/4in Recessed Panel Black, 60in L x 1in W x 1in H (100-130-5 BK)
- 80/20 Aluminum Extrusions