Shop All Aluminum Extrusions
80/20
Access Hole Drill .281 X 2.68
Mfr # 6070
Zoro # G0810299
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.68"
- Width (In.) 0.281"
- Type Access Hole Drill Jig
- For Use With 15 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 80/20
- MFR # 6070
- Zoro # G0810299
- Country of Origin United States
- Category Aluminum Extrusions
Dimensions
Length | 2.68" |
Width (In.) | 0.281" |
Details
Type | Access Hole Drill Jig |
For Use With | 15 Series |
Item | Access Hole Drill .281 X 2.68 |
Description
Access Hole Drill .281 X 2.68
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRAIRIE VIEW INDUSTRIES N246036-4-CHL2 Mobile 4 Tier Queen Mary Shelving Units- 66 x 24 x 36 in. (A246036-4-CHL2)
- ECONOCO Mondo Mannequins Gene White Male Headless Mannequin, Pose 5 W/ base (GEN-5-HL)
- HARDWARE RESOURCES Satin Nickel 14" Tie Rack (355T-SN)
- ZORO SELECT Cantilever Rack Arm, 14 in., 500 lb. Cap. (13P920)
- 80/20 Access Hole Drill, 5.1mm Diameter (25-6115)
- 80/20 Access Hole Drill Jig For 1515 .281 (6075)
- 80/20 T-Slotted Extrusion, 15S, 97 LX3 In H (1530-LITE-97)
- 80/20 T-Slotted Extrusion, 15S, 97" x 1.5" (1515-LITE-97)
- 80/20 Access Hole Drill Jig .201 (6120)
- 80/20 Extrusion, Flanged, Boltless, Length 72 In (9025-72)
- EZTUBE Extrusion for 3/4in Flush Panel Black, 84in L x 1in W x 1in H (100-110-7 BK)
- 80/20 Structural Framing Systems