Shop All Aluminum Extrusions
80/20
Access Hole Drill .201 X 2.3 10 S
Mfr # 6115
Zoro # G0810597
product price: $5.95
/ea
Sold in multiples of 2 for $11.90
$11.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.30"
- Width (In.) 0.201"
- Type Access Hole Drill Jig
- For Use With 10 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 6115
- Zoro # G0810597
- Country of Origin United States
- Category Aluminum Extrusions
Dimensions
Length | 2.30" |
Width (In.) | 0.201" |
Details
Type | Access Hole Drill Jig |
For Use With | 10 Series |
Item | Access Hole Drill .201 X 2.3 10 S |
Description
Access Hole Drill .201 X 2.3 10 S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENTRYSAFE Sentry Safe SENX125 Electronic Safe w-Lock-Key- 17in.x15-.50in.x12-.13in. (SENX125)
- STEEL KING Upright Frame, Teardrop, Roll Formed Style, 96 in H, 3 in W, 42 in D, Vista Green (RTFAG042096F01VG)
- VESTIL Deluxe Overhead Load Liftr, 42", Fork, 2000 (OLA-2-42-DLX)
- HUSKY Pallet Rack Decking, 42inx46in (4246A4)
- 80/20 T-Slotted Extrusion, 15S, 97" x 1.5" (1515-LITE-97)
- 80/20 Extrusion, T-Slotted, 10S, 72" L, 1" W (1030-72)
- 80/20 Extrusion, Boltless, 145 In L, 1 In W (9000-145)
- 80/20 Extrusion, 15S, 72 In L, 1.5 In W, 4.5 In H (1545-72)
- 80/20 Access Hole Drill 7.1mm Jig For 40-8080 (40-6135)
- 80/20 T-Slot, 15S, 97 In L, 1.5 In W, 3 In H (1530-97)
- 80/20 Framing Extrusion, T-Slotted, 10 Series (1010-BLACK-72)
- 80/20 Structural Framing Systems