Shop All Structural Framing System Accessories
80/20
A-Tube 1.5"W/Holes/Notches, 150"Profile
Mfr # 9728-150
Zoro # G0844249
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flange Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 9728-150
- Zoro # G0844249
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Flange Height | 3 in |
Details
Item | Ready Tube System |
Description
Press-Fit Framing System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Square Dump Bin 48", Black (GTC48/B)
- AKRO-MILS 10 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 3 in H, 5 3/8 in L, Black (30210BLACK)
- MARLIN STEEL WIRE PRODUCTS Red Rectangular Storage Basket, Steel (01431010-05)
- UHS HARDWARE UHS Service:Lock Display with 3 Holes - Natural Wood - Short (ULD03-NW-S)
- 80/20 Anchor Fastener, For 30 Series (13186)
- 80/20 Flange Mount, Swivel Caster, Brake, 5" (2323)
- 80/20 Base Plate, 10 Series, Width 1 In. (2414)
- 80/20 Bolt Assembly for 1/2 in W Slot, Steel, Zinc-Plated, 10 Series, PK15 (3393-15)
- 80/20 Floor Mount Base Plate 40-4040 (40-2390)
- 80/20 Mesh Panel Retainer, 10 Series, 1 In. (2491)
- 80/20 Pivot Bracket Left Hand 10 S (4133)
- 80/20 Structural Framing System Accessories