Shop All Structural Framing System Accessories
80/20
8 Hole Inside Gusset, For 25-2550
Mfr # 25-4138
Zoro # G2612592
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum 6105-T5
- For Use With 25-2550
- Series 25 Series
- Finish Anodized
- Width (In.) 1 55/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 25-4138
- Zoro # G2612592
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Width (In.) | 1 55/64 in |
Length (In.) | 1 31/32 in |
Height (In.) | 1 31/32 in |
Mounting Hole Diameter | 6.8 mm |
Overall Height | 50 mm |
For Slot Width | 6 1/2 mm |
Overall Length | 50 mm |
Overall Width | 47 mm |
Details
Item | Inside-Corner Bracket |
Material | Aluminum 6105-T5 |
For Use With | 25-2550 |
Series | 25 Series |
Finish | Anodized |
Number of Mounting Holes | 8 |
Inside Corner Bracket Style | Gusseted |
Color | Silver |
Product Type | Gusseted Inside-Corner Bracket |
System of Measurement | Metric |
Connector Type | Inside-Corner Bracket |
Description
Gusseted Inside-Corner Bracket, Silver, Anodized, Number of Mounting Holes 8, Overall Height 50 mm, 6.8 mm, Overall Length 50 mm, Overall Width 47 mm, Aluminum 6105-T5, Inside Corner Bracket Style Gusseted, 25 Series, System of Measurement Metric, Inside-Corner Bracket, For Slot Width 6 1/2 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT-A-GLANCE Level Gauge, Tank, 8 In, 2 In NPT (L-2-8)
- ECONOCO Square Rack Tubing 2 Arms, 4-Way, Chrome (K12)
- TENNSCO Shelf, 24 in D, 48 in W (6940)
- NATIONAL HARDWARE 1.31 in. D Satin Nickel Steel Closet Flange Set (S822-082)
- 80/20 Aluminum Floor Mount Bracket, Left 45S (12028)
- 80/20 Inside Gusset Corner Bracket 4 Hole 40 S (40-4334)
- 80/20 Rt Angle 0 Deg Living Hinge W/L-Arm 25S (25-4031-BLACK)
- 80/20 Roller Wheel 39 Slot8 Nylon Blk (12017)
- 80/20 Blk Tension Ball Latch W/Mounting Brkts (2134-BLACK)
- 80/20 Inside Corner Bracket, 4 Hole, For 10S (4115)
- 80/20 End Fastener W/O Screw Bright 40 S (40-3679)
- 80/20 Structural Framing Systems