Shop All Structural Framing System Accessories
80/20
8 Hole Inside Gusset, For 1020/2020
Mfr # 4138
Zoro # G2202715
original price:
$14.39
8% off
new price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum 6105-T5
- For Use With 1020/2020
- Type Corner Bracket
- Series 10 Series
- Finish Anodized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 4138
- Zoro # G2202715
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Length | 2" |
Height (In.) | 2" |
For Slot Width | 17/64 in |
Overall Height | 2 in |
Overall Width | 1 7/8 in |
Overall Length | 2 in |
Mounting Hole Diameter | 9/32 in |
Details
Item | Inside-Corner Bracket |
Material | Aluminum 6105-T5 |
For Use With | 1020/2020 |
Type | Corner Bracket |
Series | 10 Series |
Finish | Anodized |
Number of Open Slots | 8 |
System of Measurement | Inch |
Inside Corner Bracket Style | Gusseted |
Color | Silver |
Number of Mounting Holes | 8 |
Product Type | Gusseted Inside-Corner Bracket |
Connector Type | Inside-Corner Bracket |
Description
Gusseted Inside-Corner Bracket, Silver, Anodized, Number of Mounting Holes 8, Overall Height 2 in, 9/32 in, Overall Length 2 in, Overall Width 1 7/8 in, Aluminum 6105-T5, Inside Corner Bracket Style Gusseted, 10 Series, System of Measurement Inch, Inside-Corner Bracket, For Slot Width 17/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Metal Shelving Unit, 12"D x 36"W x 75"H, 5 Shelves, Carbon Steel (ESP-1236)
- UFPI DECKORATORS BCX Pine Plywood Panel (109116)
- AZAR DISPLAYS 16"W x 20.25"H Pegboard Powerwing Display (700357-BLK)
- DURHAM MFG Compartment Cabinet with Steel, Polypropylene, 16 3/4 in W x 11 1/4 in H x 6 1/2 in D (016-95)
- 80/20 M8 X 25mm Drop In T-Stud W/Nut (75-3635)
- 80/20 Pivot Arm 180 Degree 10 S (4051)
- 80/20 M8 Drop In T-Nut W/Ball / Spring 40S Brt (40-3915)
- 80/20 M6 X 1.0 Economy T-Nut Bright 25 S (25-1961)
- 80/20 Bi-Slot Adj. 1" X 1" T-Slot 242" Profile (1002-242)
- 80/20 Black 40S 90 Deg Left Hand Pivot Bracket (40-4333-BLACK)
- 80/20 Small Plastic Door Handle-Black (25-2062)
- 80/20 Structural Framing Systems