Shop All Structural Framing System Accessories
80/20
8 Hole Inside Gusset
Mfr # 40-4338
Zoro # G3201073
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum 6105-T5
- For Use With 40-4080/40-4080-LITE
- Series 40 Series
- Finish Anodized
- Overall Length 80 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 40-4338
- Zoro # G3201073
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Overall Length | 80 mm |
Overall Width | 76 mm |
Overall Height | 80 mm |
For Slot Width | 8 9/64 mm |
Mounting Hole Diameter | 8.3 mm |
Details
Item | Inside-Corner Bracket |
Material | Aluminum 6105-T5 |
For Use With | 40-4080/40-4080-LITE |
Series | 40 Series |
Finish | Anodized |
Inside Corner Bracket Style | Gusseted |
Product Type | Gusseted Inside-Corner Bracket |
Connector Type | Inside-Corner Bracket |
Color | Silver |
System of Measurement | Metric |
Number of Mounting Holes | 8 |
Description
Gusseted Inside-Corner Bracket, Silver, Anodized, Number of Mounting Holes 8, Overall Height 80 mm, 8.3 mm, Overall Length 80 mm, Overall Width 76 mm, Aluminum 6105-T5, Inside Corner Bracket Style Gusseted, 40 Series, System of Measurement Metric, Inside-Corner Bracket, For Slot Width 8 9/64 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE drum plug wrench brass (8805)
- DURHAM MFG Super Duty Bin Cabinet, 60 in W, 78 in H, 24" D, 156 Bins (HDC60-156-3S95)
- SIMPLE SPACES Clothes Hanger Natural 5Pc (HEA00040G-N)
- LITTLE GIANT Work Benches with Pegboard, 60" W, 27" to 41" Height, 4500 lb. (WST2-3060-AH-PB)
- 80/20 Drop In T-Stud M8X20 (13169)
- 80/20 Inside Corner Bracket, 4 Hole W/Support (14058)
- 80/20 4 Hole Inside Gusset, For 10 Series (4136)
- 80/20 Roller Wheels, 15 Series (2280)
- 80/20 Tee Joining Plate, 7 Hole, 40 S (40-4312)
- 80/20 T-Slot Cover, For 45 Series (12013)
- 80/20 End Cap Black W/Push-Ins 40-8080 (40-2050)
- 80/20 Structural Framing System Accessories