Shop All Structural Framing System Accessories
80/20
6 Hole Inside Corner Bracket, For 1545
Mfr # 4415
Zoro # G2269452
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum 6105-T5
- For Use With 1545
- Type Corner Bracket
- Series 15 Series
- Finish Anodized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 4415
- Zoro # G2269452
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Length | 4.310" |
Height (In.) | 1-1/2" |
Overall Width | 4 5/16 in |
Overall Length | 1 1/2 in |
Mounting Hole Diameter | 21/64 in |
Overall Height | 1 1/2 in |
For Slot Width | 21/64 in |
Details
Item | Inside-Corner Bracket |
Material | Aluminum 6105-T5 |
For Use With | 1545 |
Type | Corner Bracket |
Series | 15 Series |
Finish | Anodized |
Number of Open Slots | 6 |
Color | Silver |
Connector Type | Inside-Corner Bracket |
Product Type | Wide 3x3 Inside-Corner Bracket |
Inside Corner Bracket Style | Wide |
System of Measurement | Inch |
Number of Mounting Holes | 6 |
Description
Wide 3x3 Inside-Corner Bracket, Silver, Anodized, Number of Mounting Holes 6, Overall Height 1 1/2 in, 21/64 in, Overall Length 1 1/2 in, Overall Width 4 5/16 in, Aluminum 6105-T5, Inside Corner Bracket Style Wide, 15 Series, System of Measurement Inch, Inside-Corner Bracket, For Slot Width 21/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID Commercial Brute 14 Gal. Gray Storage Tote with Lid (FG9S3000GRAY)
- ZORO SELECT Pail Lid, Natural, Tear tab, 1-3/16 in. H (ROP2100CVR-TT-N)
- GLOBAL INDUSTRIAL Locker Number Plate Kit w/ Rivet Gun, Numbered 1-100, 100PK (652095)
- AKRO-MILS 25 lb Shelf Storage Bin, Plastic, 4 1/8 in W, 6 in H, 17 7/8 in L, Blue (30048BLUE)
- 80/20 Push In Fastener, Black, 15 S (3274)
- 80/20 Deadbolt Latch 90 Degree 45 Series (45-2107)
- 80/20 M8X1.25 Dropin T-Nut W/Set Scrw Bgt 40S (40-1988)
- 80/20 2 Hole Inside Corner Bracket, For 30-3030 (14073)
- 80/20 Roll-In T-Nut W/Ball Spring, 1/4-20 (3916)
- 80/20 8 Hole Inside Corner Bracket (25-4114)
- SIMPSON STRONG-TIE HURRICANE TIE H1 (H1)
- 80/20 Structural Framing System Accessories