Shop All Structural Framing System Accessories
80/20
6 Hole Inside Corner Bracket, For 1030
Mfr # 4015
Zoro # G2164136
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum 6105-T5
- For Use With 1030
- Type Corner Bracket
- Series 10 Series
- Finish Anodized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 4015
- Zoro # G2164136
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Length | 2-7/8" |
Height (In.) | 1" |
Overall Length | 1 in |
Overall Height | 1 in |
Mounting Hole Diameter | 9/32 in |
For Slot Width | 17/64 in |
Overall Width | 2 7/8 in |
Details
Item | Inside-Corner Bracket |
Material | Aluminum 6105-T5 |
For Use With | 1030 |
Type | Corner Bracket |
Series | 10 Series |
Finish | Anodized |
Number of Open Slots | 6 |
Product Type | Wide 3x3 Inside-Corner Bracket |
Number of Mounting Holes | 6 |
Connector Type | Inside-Corner Bracket |
Inside Corner Bracket Style | Wide |
System of Measurement | Inch |
Color | Silver |
Description
Wide 3x3 Inside-Corner Bracket, Silver, Anodized, Number of Mounting Holes 6, Overall Height 1 in, 9/32 in, Overall Length 1 in, Overall Width 2 7/8 in, Aluminum 6105-T5, Inside Corner Bracket Style Wide, 10 Series, System of Measurement Inch, Inside-Corner Bracket, For Slot Width 17/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R&B WIRE PRODUCTS Heavy Duty Chrome Rolling Wire Shelving Unit, 24x48x68 (LC244868)
- QUANTUM STORAGE SYSTEMS 30 lb Hang & Stack Storage Bin, Polypropylene, 5 1/2 in W, 5 in H, 10 7/8 in L, Yellow (QUS230YL)
- STEEL KING Pallet Rack Beam, Steel (SBRUM475108ZCP)
- TENNSCO Decking, Steel Wire, 48 in W, 18 in D, Gray, Powder Coated Finish, Gauge: 5 (ZWD-4818 MG)
- 80/20 Roll In T-Nut Sa M8 (13062)
- 80/20 M5 25 S Dbl Anchor T-Nut Long Assy (25-3096)
- 80/20 Aluminum Floor Mount Bracket, Left 45S (12028)
- 80/20 Pivot Joint, 2 Hole 30 Series (14014)
- 80/20 Cable/Tube Clip 1/4 Turn Nylon Blk (12319)
- 80/20 Square Tube 3" -Mill Finish 145" Profile (8126-145)
- SIMPSON STRONG-TIE Tie Plate Tp57 (TP57)
- 80/20 Structural Framing System Accessories