Shop All Socket Head Cap Screws
80/20
5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 7/8 in Length
Mfr # 3119
Zoro # G0802151
product price: $0.53
/ea
Sold in multiples of 15 for $7.95
$7.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 5/16"-18
- Screw Length 7/8 in
- Drive Size 1/4 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 3119
- Zoro # G0802151
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | 5/16"-18 |
Screw Length | 7/8 in |
Drive Size | 1/4 in |
Head Height | .309" |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Steel |
Finish | Zinc Plated |
Item | Socket Head Cap Screw |
Color | Black |
Thread Style | Fully Threaded |
Weight | 0.025 |
Description
Shcs,5/16-18x0.875
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GYFORD DÉCOR Round Standoffs, Aluminum Brass Anodized (SOK-9-100BR)
- ZORO SELECT Pin, Steel 420-560 HV30, 12mm dia. (M39140.120.0055)
- ZORO SELECT External Retaining Ring, Steel Oil Finish, 2-3/4 in Shaft Dia, 5 PK (WSM-275)
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 0.300 in L, Steel Body, 7000 PK (SDS52)
- 80/20 5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 1/2 in Length (3011)
- 80/20 3/8"-16 Socket Head Cap Screw, Zinc Plated Steel, 3/4 in Length (3420)
- 80/20 1/4"-20 Socket Head Cap Screw, Black Zinc Plated Steel, 3/4 in L (3004)
- 80/20 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 1/2 in Length (3342)
- 80/20 5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 1/2 in Length (3340)
- 80/20 M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 18 mm Length (11-6518)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 50 PK (U07000.037.0050)
- 80/20 Socket Head Cap Screws