Shop All Socket Head Cap Screws
80/20
5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 3/4 in Length
Mfr # 3941
Zoro # G0806677
product price: $0.39
/ea
Sold in multiples of 19 for $7.41
$7.41
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Button Head
- System of Measurement Inch
- Thread Size 5/16"-18
- Screw Length 3/4 in
- Drive Size 3/16 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 3941
- Zoro # G0806677
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | 5/16"-18 |
Screw Length | 3/4 in |
Drive Size | 3/16 in |
Head Height | .159†|
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Steel |
Finish | Zinc Plated |
Item | Socket Head Cap Screw |
Color | Bright |
Thread Style | Fully Threaded |
Weight | 0.028 |
Head Type | Button |
Description
Bhscs,Clear,5/16-18 X .75
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Hairpin, 0.148"Dx3-5/16" L, PK5 (3DYT4)
- ZORO SELECT Carriage Bolt, Zinc, 1/2-13x2 L, Pk25 (U08320.050.0200)
- ZORO SELECT Self-Drilling Screw, #10 x 3/4 in, Plain 410 Stainless Steel Hex Head External Hex Drive, 100 PK (U31860.019.0075)
- ZORO SELECT Spring Pin, HD Coiled, 5/16inx1-3/4in, PK10 (U51431.031.0175)
- 80/20 M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length (11-8530)
- 80/20 5/16"-18 Socket Head Cap Screw, Plain Stainless Steel, 5/8 in Length (3612)
- 80/20 #10-32 Socket Head Cap Screw, Plain Stainless Steel, 3/8 in Length (3693)
- 80/20 1/4"-20 Socket Head Cap Screw, Black Zinc Plated Steel, 3/4 in Length (3469)
- 80/20 5/16"-18 Socket Head Cap Screw, Plain Stainless Steel, 7/8 in Length (3619)
- 80/20 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 5/8 in Length (3063)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 40 mm Length, 100 PK (M07400.030.0040)
- 80/20 Socket Head Cap Screws