Shop All Socket Head Cap Screws
80/20
5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 1/2 in Length
Mfr # 3940
Zoro # G0806607
product price: $0.44
/ea
Sold in multiples of 19 for $8.36
$8.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Button Head
- System of Measurement Inch
- Thread Size 5/16"-18
- Screw Length 1/2 in
- Drive Size 3/16 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 3940
- Zoro # G0806607
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | 5/16"-18 |
Screw Length | 1/2 in |
Drive Size | 3/16 in |
Head Height | .159†|
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Steel |
Finish | Zinc Plated |
Item | Socket Head Cap Screw |
Color | Bright |
Thread Style | Fully Threaded |
Weight | 0.018 |
Head Type | Button |
Description
Bhscs,Clear,5/16-18 X .5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Silicon Bronze Nut, 3/8" (38CHENBOX)
- MIDWEST FASTENER T-Nut, 3 Prongs, 1/4"-20, 18-8 Stainless Steel, 5/16 in Barrel Ht, 10 PK (68483)
- ZORO SELECT Self-Drilling Screw, #6 x 1 1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U31830.013.0150)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3/4 in, Chrometint Steel Oval Head Phillips Drive, 25 PK (72182)
- 80/20 M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 20 mm Length (3808)
- 80/20 #10-32 Socket Head Cap Screw, Plain Stainless Steel, 3/8 in Length (3693)
- 80/20 5/16"-18 Socket Head Cap Screw, Plain Stainless Steel, 5/8 in Length (3612)
- 80/20 5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 1/2 in Length (3011)
- 80/20 5/16"-18 Socket Head Cap Screw, Plain Stainless Steel, 7/8 in Length (3619)
- 80/20 M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length (11-8530)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Zinc Plated Steel, 60 mm Length, 100 PK (M07160.040.0060)
- 80/20 Socket Head Cap Screws