Shop All Socket Head Cap Screws
80/20
5/16"-18 Socket Head Cap Screw, Black Zinc Plated Steel, 7/8 in Length
Mfr # 3458
Zoro # G0803947
product price: $0.97
/ea
Sold in multiples of 8 for $7.76
$7.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 5/16"-18
- Screw Length 7/8 in
- Drive Size 1/4 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 3458
- Zoro # G0803947
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | 5/16"-18 |
Screw Length | 7/8 in |
Drive Size | 1/4 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Steel |
Finish | Black Zinc Plated |
Item | Socket Head Cap Screw |
Weight | 0.045 |
Description
Shcs,Econ T-Nut,5/16-18 X 7/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Hex Nut, 1/2"-13, Carbon Steel, Grade 2, Zinc Plated, 0.427 in Ht, 25 PK (HN12)
- HERITAGE Hitch Pin Square Handle, 1-3/8"x8", Zc (HP-1375-8000S)
- ZORO SELECT Split Lock Washer, For Screw Size M42 Steel, Black Oxide Finish, 2 PK (M37000.420.0001)
- G.L. HUYETT Rivet Nut, M8-1.25 Thread Size, 170.40 mm Flange Dia., 17.53 mm L, Steel (BTI-CAL2-8125-3.8/B1)
- 80/20 M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length (11-8716)
- 80/20 5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 1/2 in Length (3340)
- 80/20 5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 1/2 in Length (3940)
- 80/20 1/4"-20 Socket Head Cap Screw, Black Zinc Plated Steel, 1/2 in Length (3491)
- 80/20 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 3/4 in Length (3066)
- 80/20 M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length (11-8530)
- MIDWEST FASTENER 1/2"-13 Socket Head Cap Screw, Chrome Plated Steel, 1-1/2 in Length, 5 PK (79865)
- 80/20 Socket Head Cap Screws