Shop All Socket Head Cap Screws
80/20
5/16"-18 Socket Head Cap Screw, 1/2 in Length
Mfr # 3436
Zoro # G0803737
product price: $0.99
/ea
Sold in multiples of 8 for $7.92
$7.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Button Head
- System of Measurement Metric
- Screw Length 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 3436
- Zoro # G0803737
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | 5/16"-18 |
Screw Length | 1/2 in |
Details
System of Measurement | Metric |
Drive Type | Hex |
Item | Socket Head Cap Screw |
Head Type | Button |
Description
Bhscs W/Econ T-Nut,5/16-18 X 1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #6-32 x 1 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.013.0100)
- HILLMAN Hillman Fasteners 70298 100 Pack Hex Washer Head Zinc Sheet Metal Screw - 10 x 1 in. (567495)
- MILWAUKEE TOOL Insulated Cable Staples for M12 Cable Stapler, 1 in Ht, 3/4 in Wd, 14 ga, Steel, 600 PK (MNM1-600)
- AMPG Shoulder Screw, 5g6g Thr Sz, 13mm Thr Lg, 55 mm Shoulder Lg, 18-8 Stainless Steel (STR601M10X55)
- 80/20 1/4"-20 Socket Head Cap Screw, Black Zinc Plated Steel, 3/4 in L (3004)
- 80/20 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 1 in Length (3017)
- 80/20 5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 1/2 in Length (3340)
- 80/20 M5-0.80 Socket Head Cap Screw, Black Zinc Plated Steel, 12 mm Length (75-3583)
- 80/20 M6-1.00 Socket Head Cap Screw, Blue Zinc Plated Steel, 10 mm Length (75-3404)
- 80/20 M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 12 mm Length (11-5312)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 120 mm Length, 25 PK (M51050.080.0120)
- 80/20 Socket Head Cap Screws