Shop All Structural Framing System Accessories
80/20
5 Hole Tee Joining Plate, For 25-2525
Mfr # 25-4140
Zoro # G3491196
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum 6105-T5
- For Use With 25-2525
- Series 25 Series
- Finish Anodized
- Inside Corner Bracket Style Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 25-4140
- Zoro # G3491196
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Overall Height | 75 mm |
For Slot Width | 6 1/2 mm |
Overall Length | 4 mm |
Mounting Hole Diameter | 6.3 mm |
Overall Width | 75 mm |
Details
Item | Joining Plate |
Material | Aluminum 6105-T5 |
For Use With | 25-2525 |
Series | 25 Series |
Finish | Anodized |
Inside Corner Bracket Style | Tee |
Connector Type | Flat Plate |
System of Measurement | Metric |
Color | Silver |
Product Type | Tee Flat Plate |
Number of Mounting Holes | 5 |
Description
Tee Flat Plate, Silver, Anodized, Number of Mounting Holes 5, Overall Height 75 mm, 6.3 mm, Overall Length 4 mm, Overall Width 75 mm, Aluminum 6105-T5, Inside Corner Bracket Style Tee, 25 Series, System of Measurement Metric, Flat Plate, For Slot Width 6 1/2 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY Jarhead Tank Gauge for 43" to 72" Tanks (009930)
- 80/20 Economy Slide In T-Nut 15X10X4 M6 (14124)
- 80/20 Black 15 S 90 Deg Pivot Bracket W/T-Hand (4319-BLACK)
- FAZTEK Anchor Fastener Assy, for 5JA94, etc. (15FAC3880)
- 80/20 Standard T-Nut M6 X 1.0 15 S (3866)
- 80/20 End Cap, For 25-5050, PK2 (25-2028-2)
- 80/20 SHCS, For 2333, PK25 (3110-25)
- 80/20 Handle, 10 & 25 Series, Width 5/8 In. (2062)
- 80/20 Triple Economy T-Nut M6 X 1 10 S (3900)
- 80/20 Tool Hanger, 10 Series (2099)
- KIPP Tube Clamp 4-Way Flat Aluminum, Comp: Steel, A=0.5", B=0.5" (K0472.5CPCP)
- 80/20 Structural Framing Systems