Shop All Structural Framing System Accessories
80/20
5 Hole 90 Degree Joining Plate
Mfr # 25-4151
Zoro # G1720101
original price:
$11.19
5% off
new price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum 6105-T5
- For Use With 25-2525
- Series 25 Series
- Finish Anodized
- Overall Width 75 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 25-4151
- Zoro # G1720101
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Overall Width | 75 mm |
Overall Length | 4 mm |
Overall Height | 75 mm |
For Slot Width | 6 1/2 mm |
Mounting Hole Diameter | 6.3 mm |
Details
Item | Joining Plate |
Material | Aluminum 6105-T5 |
For Use With | 25-2525 |
Series | 25 Series |
Finish | Anodized |
Connector Type | Flat Plate |
Color | Silver |
Joining Plate Style | 90 Degrees Angled |
Product Type | 90 Degrees Angled Flat Plate |
Number of Mounting Holes | 5 |
System of Measurement | Metric |
Inside Corner Bracket Style | 90 Degrees Angle |
Description
90 Degrees Angled Flat Plate, Silver, Anodized, Number of Mounting Holes 5, Overall Height 75 mm, 6.3 mm, Overall Length 4 mm, Overall Width 75 mm, Aluminum 6105-T5, Inside Corner Bracket Style 90 Degrees Angle, 25 Series, System of Measurement Metric, Flat Plate, Joining Plate Style 90 Degrees Angled, For Slot Width 6 1/2 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Compartment Drawer Insert with 4 compartments, Polypropylene, 3" H x 18 in W (124-95-ADL-IND)
- TENNSCO Flared Leg, 3-1/2 W x 36 D x 32 H, Gray (L-3236 MED GREY)
- QUANTUM STORAGE SYSTEMS Steel Bin Rail Floor Rack, 36 in W x 20 in D x 54 in H, Gray (QRU-12D)
- STERILITE Storage Tote, Clear/White, Plastic, 23 in L, 16 1/4 in W, 12 3/8 in H, 14.0 gal Volume Capacity (16598008)
- 80/20 Black 25 S Roller Wheel Bracket (25-2752-BLACK)
- 80/20 Black 40 S 16 Hole Cross Joining Plate (40-4370-BLACK)
- 80/20 Black 15 S 0 Degree Pivot (4397-BLACK)
- 80/20 Inside Corner Bracket, 2 Hole, For 10S (4119)
- 80/20 Door Handle, Plastic, Large, Red (2880)
- 80/20 Star Handle Linear Bearing Brake Kit 40S (40-6802)
- 80/20 Hidden Corner Connector, Inside-Outside (33530)
- 80/20 Structural Framing System Accessories