Shop All Structural Framing System Accessories
80/20
45 Degree Support, For 40-4080
Mfr # 40-2530
Zoro # G1748993
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- For Use With 40-4080
- Series 40 Series
- Finish Unfinished
- Includes Socket Head Cap Screws, T-Nuts, Washers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 40-2530
- Zoro # G1748993
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Overall Length | 160 mm |
For Slot Width | 8 9/64 mm |
Overall Height | 40 mm |
Overall Width | 80 mm |
Details
Item | Support |
Material | Aluminum |
For Use With | 40-4080 |
Series | 40 Series |
Finish | Unfinished |
Includes | Socket Head Cap Screws, T-Nuts, Washers |
Fastener Mounting Type | Slide-In |
Number of Mounting Holes | 4 |
Includes Fasteners | Yes |
Product Type | 45 Degrees Support |
Connector Type | Support |
Inside Corner Bracket Style | 45 Degrees Angle |
Color | Gray |
System of Measurement | Metric |
Description
45 Degrees Support, Gray, Unfinished, Number of Mounting Holes 4, Overall Height 40 mm, Slide-In, Overall Length 160 mm, Overall Width 80 mm, Aluminum, Inside Corner Bracket Style 45 Degrees Angle, Includes Fasteners Yes, 40 Series, System of Measurement Metric, Support, For Slot Width 8 9/64 mm, Includes Socket Head Cap Screws, T-Nuts, Washers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bung Plug, 2 In., Stl, Auto Pressure Relief (VGRSV200)
- CAMBRO Starter Plastic Shelving Unit, Vented Style, 24 in D, 36 in W, 72 in H, 4 Shelves, Brushed Graphite (EACBU243672V4580)
- TENNSCO Unassembled Under-Counter Hgt Storage Cabinet, 36"Wx18"Dx36"H, Black (1436-BLK)
- NATIONAL HARDWARE Zinc Plated Steel Peg Board Spacer 24 pc (N182-004)
- 80/20 Slide In T-Nut W/Ball Spring M5 (13064)
- 80/20 Nylon T-Slot Nuts, PK50 (3346)
- 80/20 End Cap, For 2020, PK2 (2028-2)
- 80/20 Rt Hand Econ Lift-Off Hinge Short 40 S (40-2839)
- 80/20 Slide-In T-Nut 5/16-18 W/Ball Spring (13055)
- 80/20 Living Hinge W/Crn Bracket 90 Deg 15S (4364)
- 80/20 Square Tube 3" -Mill Finish 145" Profile (8126-145)
- 80/20 Structural Framing Systems