Shop All Structural Framing System Accessories
80/20
45 Degree Support, For 40-4040
Mfr # 40-2525
Zoro # G2596912
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- For Use With 40-4040
- Series 40 Series
- Finish Unfinished
- Number of Mounting Holes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 40-2525
- Zoro # G2596912
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Overall Length | 160 mm |
Overall Width | 40 mm |
Overall Height | 40 mm |
For Slot Width | 8 9/64 mm |
Details
Item | Support |
Material | Aluminum |
For Use With | 40-4040 |
Series | 40 Series |
Finish | Unfinished |
Number of Mounting Holes | 2 |
Product Type | 45 Degrees Support |
Fastener Mounting Type | Slide-In |
System of Measurement | Metric |
Includes | Socket Head Cap Screws, T-Nuts, Washers |
Inside Corner Bracket Style | 45 Degrees Angle |
Includes Fasteners | Yes |
Color | Gray |
Connector Type | Support |
Description
45 Degrees Support, Gray, Unfinished, Number of Mounting Holes 2, Overall Height 40 mm, Slide-In, Overall Length 160 mm, Overall Width 40 mm, Aluminum, Inside Corner Bracket Style 45 Degrees Angle, Includes Fasteners Yes, 40 Series, System of Measurement Metric, Support, For Slot Width 8 9/64 mm, Includes Socket Head Cap Screws, T-Nuts, Washers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Muscular Shirt Form - Black (81/BL)
- STRUCTURAL PLASTICS Containment Tray, Black w/Blue Stripe (CTB300124)
- TRITON PRODUCTS 12 In. W x 6 In. D Blue Epoxy Coated Steel Shelf for 1/8 In. and 1/4 In. Pegboard (76126)
- HOLLAENDER Structural Pipe Fitting, Adjustable Elbow/Tee Male Body, Aluminum, 1.5 in Pipe Size (17M-8)
- 80/20 Inside Corner Bracket 2 Hole 10 S (4108)
- 80/20 Support Connector 45 Degree (14118)
- 80/20 Slide-In Economy T-Nut Block M8 (14131)
- 80/20 Blk 40S 4 Hole Inside Gusset Crnr Brkt (40-4334-BLACK)
- 80/20 Drop In T-Slot Stud 1" Assembly (3301)
- 80/20 Slide In T-Nut W/Ball Spring M5 (13064)
- FATH Roll-in T-Nut, Fath, 15 / 40 Series, PK4 (09602U5/16)
- 80/20 Structural Framing Systems