Shop All Structural Framing System Accessories
80/20
45 Degree Support, For 25-2525
Mfr # 25-2565
Zoro # G3010156
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- For Use With 25-2525
- Series 25 Series
- Finish Unfinished
- Number of Mounting Holes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 25-2565
- Zoro # G3010156
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Overall Height | 25 mm |
Overall Width | 25 mm |
Overall Length | 160 mm |
For Slot Width | 6 1/2 mm |
Details
Item | Support |
Material | Aluminum |
For Use With | 25-2525 |
Series | 25 Series |
Finish | Unfinished |
Number of Mounting Holes | 2 |
Includes Fasteners | Yes |
Product Type | 45 Degrees Support |
Inside Corner Bracket Style | 45 Degrees Angle |
Includes | Socket Head Cap Screws, T-Nuts, Washers |
System of Measurement | Metric |
Connector Type | Support |
Color | Gray |
Fastener Mounting Type | Slide-In |
Description
45 Degrees Support, Gray, Unfinished, Number of Mounting Holes 2, Overall Height 25 mm, Slide-In, Overall Length 160 mm, Overall Width 25 mm, Aluminum, Inside Corner Bracket Style 45 Degrees Angle, Includes Fasteners Yes, 25 Series, System of Measurement Metric, Support, For Slot Width 6 1/2 mm, Includes Socket Head Cap Screws, T-Nuts, Washers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COPE PLASTICS Black Wall Guard 6 x 97, Levant Finish (HDPEBLK 0.375UTILX6X97FAB)
- TENNSCO Work Bench with Butcher Block Top and Flared Legs, Butcher Block, 72" W, 33-3/4" Height, 3600 lb. (WB-1-3672W)
- AZAR DISPLAYS 8"W x 8"H Clear Acrylic Cylinder (556808)
- ZORO SELECT Double Closed-End Pegboard Hook, 5 In, PK5 (5TPF0)
- 80/20 Roll In T-Nut W/ Ball Spring Sa M8 (13034)
- 80/20 M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 25 mm L (75-3636)
- 80/20 5 Hole Tee Joining Plate (40-4340)
- 80/20 Slotted 9 Hole Inside Corner Bracket 15S (4281)
- 80/20 Tee Joining Plate 7 Hole 15 S (4312)
- 80/20 M5 25 S Long Double Anchor T-Nut (25-3086)
- 80/20 M8 X 25mm Drop In T-Stud W/Nut (75-3635)
- 80/20 Structural Framing System Accessories