Shop All Structural Framing System Accessories
80/20
4 Hole Joining Strip
Mfr # 40-4305
Zoro # G0545641
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum 6105-T5
- For Use With 40-4040/40-4040-LITE
- Series 40 Series
- Finish Anodized
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 40-4305
- Zoro # G0545641
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Overall Length | 6 mm |
Overall Height | 160 mm |
Overall Width | 39.8 mm |
For Slot Width | 8 9/64 mm |
Mounting Hole Diameter | 8.3 mm |
Details
Item | Joining Plate |
Material | Aluminum 6105-T5 |
For Use With | 40-4040/40-4040-LITE |
Series | 40 Series |
Finish | Anodized |
Color | Silver |
Product Type | Straight Flat Plate |
System of Measurement | Metric |
Connector Type | Flat Plate |
Inside Corner Bracket Style | Straight |
Number of Mounting Holes | 4 |
Description
Straight Flat Plate, Silver, Anodized, Number of Mounting Holes 4, Overall Height 160 mm, 8.3 mm, Overall Length 6 mm, Overall Width 39.8 mm, Aluminum 6105-T5, Inside Corner Bracket Style Straight, 40 Series, System of Measurement Metric, Flat Plate, For Slot Width 8 9/64 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIS Black Collapsible Bulk Container, Plastic, 28.9 cu ft Volume Capacity (906033)
- NEW AGE T-Bar Cantilever Shelving, 62 In. L (99872)
- EKENA MILLWORK Stockport Steel Bracket, Stainless Steel 2"W x 8"D x 8"H (BKTM02X08X08STSS)
- MORSE Drum Roller, 1 Drum, 500 lb., Portable (201VS-1)
- 80/20 Drop In T-Stud M8X60 (13177)
- 80/20 Push In Fastener Red, 10 S (3272RED)
- 80/20 5 Hole Tee Joining Plate, For 25-2525 (25-4140)
- 80/20 Wiring Duct (65-2899)
- 80/20 Connecting Screws (Cs) M12 X 30mm (13003)
- 80/20 Inside Corner Bracket 12 Hole 15 S (4416)
- 80/20 Quick 1" Cross Clamp 10 S (5340)
- 80/20 Structural Framing Systems