Shop All Structural Framing System Accessories
80/20
4 Hole Inside Gusset, For 10 Series
Mfr # 4136
Zoro # G2132435
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum 6105-T5
- For Use With 10 Series
- Type Corner Bracket
- Series 10 Series
- Finish Anodized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 4136
- Zoro # G2132435
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Length | 2" |
Height (In.) | 2" |
For Slot Width | 17/64 in |
Overall Width | 7/8 in |
Mounting Hole Diameter | 9/32 in |
Overall Height | 2 in |
Overall Length | 2 in |
Details
Item | Inside-Corner Bracket |
Material | Aluminum 6105-T5 |
For Use With | 10 Series |
Type | Corner Bracket |
Series | 10 Series |
Finish | Anodized |
Number of Open Slots | 4 |
Product Type | Tall Gusseted Inside-Corner Bracket |
Number of Mounting Holes | 4 |
System of Measurement | Inch |
Connector Type | Inside-Corner Bracket |
Inside Corner Bracket Style | Gusseted |
Color | Silver |
Description
Tall Gusseted Inside-Corner Bracket, Silver, Anodized, Number of Mounting Holes 4, Overall Height 2 in, 9/32 in, Overall Length 2 in, Overall Width 7/8 in, Aluminum 6105-T5, Inside Corner Bracket Style Gusseted, 10 Series, System of Measurement Inch, Inside-Corner Bracket, For Slot Width 17/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Drum Lifter, 1 Drum, 55 gal, 800 lb, 18-1/2 (21VG33)
- LEWISBINS 30 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 4 in H, 10 7/8 in L, Blue (PB104-4 Blue)
- NATIONAL HARDWARE HEAVY DUTY T HINGE 12"" (N128-959)
- DURHAM MFG Prime Cold Rolled Steel Pigeonhole Bin Unit, 8 1/2 in D x 19 1/4 in H x 33 3/4 in W, 4 Shelves (344-95)
- 80/20 Small Plastic Door Handle-Black (25-2062)
- 80/20 Floor Mount, Base Plate For 2020 (2387)
- 80/20 Mesh Panel Retainer, 10 Series, 2 In. (2494)
- 80/20 Tee Joining Plate, 5 Hole, For 10S (4140)
- 80/20 Roll In T-Nut W/Ball Spring Sa 1/4-20 (13037)
- 80/20 M6X1.0 Drop In T-Nut W/Flex Hand Brt 25S (25-1966)
- 80/20 Inside Corner Bracket, 2 Mounting Holes, 1-1/2 in L, 1-5/16 in W, Aluminum, 15 Series (4302)
- 80/20 Structural Framing Systems