Shop All Structural Framing System Accessories
80/20
4 Hole Inside Gusset
Mfr # 40-4336
Zoro # G1236645
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- For Use With 40-4040/40-4040-LITE
- Series 40 Series
- Finish Anodized
- Mounting Hole Diameter 8.3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 40-4336
- Zoro # G1236645
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Mounting Hole Diameter | 8.3 mm |
Overall Length | 80 mm |
Overall Width | 36 mm |
For Slot Width | 8 9/64 mm |
Overall Height | 80 mm |
Details
Item | Inside-Corner Bracket |
Material | Aluminum |
For Use With | 40-4040/40-4040-LITE |
Series | 40 Series |
Finish | Anodized |
Product Type | Tall Gusseted Inside-Corner Bracket |
Color | Silver |
System of Measurement | Metric |
Number of Mounting Holes | 4 |
Inside Corner Bracket Style | Gusseted |
Connector Type | Inside-Corner Bracket |
Description
Tall Gusseted Inside-Corner Bracket, Silver, Anodized, Number of Mounting Holes 4, Overall Height 80 mm, 8.3 mm, Overall Length 80 mm, Overall Width 36 mm, Aluminum, Inside Corner Bracket Style Gusseted, 40 Series, System of Measurement Metric, Inside-Corner Bracket, For Slot Width 8 9/64 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Divider Box, Red, Industrial Grade Polymer, 16 1/2 in L, 10 7/8 in W, 2 1/2 in H (33162RED)
- AZAR DISPLAYS Three-Tiered 16" Bowl Floor Display (751603)
- LEWISBINS 70 lb Hang & Stack Storage Bin, Plastic, 22 1/2 in W, 6 1/8 in H, 29 5/8 in L, Gray (SN3022-6 GREY)
- FATH Standard Hinge, 79.4 mmx38.1 mm, 40 Series (095300N08)
- 80/20 Base Plate, 15 Series, Width 3 In. (2417)
- 80/20 Aluminum 129mm Cabinet Handle-Natural (40-2885)
- 80/20 Panel Retainer, 15 Series, Width 1-1/2 In. (2434)
- 80/20 Deluxe Leveling Foot, For 25 & 40 Series (65-2200)
- 80/20 Plastic Hinge, For 40 Series Plastic (12126)
- 80/20 Push In Fastener Red, 10 S (3272RED)
- 80/20 Inside Corner Bracket 6 Hole 15 S (4375)
- 80/20 Structural Framing System Accessories