Shop All Structural Framing System Accessories
80/20
4 Hole Inside Corner Bracket, For 30-3030
Mfr # 14070
Zoro # G2925903
product price: $4.79
/ea
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- For Use With 30-3030
- Series 30 Series
- Finish Unfinished
- Connector Type Inside-Corner Bracket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 14070
- Zoro # G2925903
- Country of Origin Germany
- Category Structural Framing System Accessories
Dimensions
For Slot Width | 8 9/64 mm |
Overall Height | 57 mm |
Overall Length | 57 mm |
Overall Width | 28 mm |
Details
Item | Inside-Corner Bracket |
Material | Aluminum |
For Use With | 30-3030 |
Series | 30 Series |
Finish | Unfinished |
Connector Type | Inside-Corner Bracket |
Inside Corner Bracket Style | Standard |
Product Type | Inside-Corner Bracket with Single Support |
Color | Gray |
System of Measurement | Metric |
Number of Mounting Holes | 4 |
Description
Inside-Corner Bracket with Single Support, Gray, Unfinished, Number of Mounting Holes 4, Overall Height 57 mm, Overall Length 57 mm, Overall Width 28 mm, Aluminum, Inside Corner Bracket Style Standard, 30 Series, System of Measurement Metric, Inside-Corner Bracket, For Slot Width 8 9/64 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Single Rivet Beam, 24inL, Gray (254CP83)
- TOT MATE Wall Cubbie Storage Assembled (TM2410A.S2222)
- ORBIS Gray Attached Lid Container, Plastic, 2.24 gal Volume Capacity (FP03 Gray)
- BASCO Steel Drum Cover, Fittings, 55 Gal (1855CVR-2075-L)
- 80/20 Joining Plate, 10 Series (2570)
- 80/20 Arm Pivot 90 Degree 75mm 25 S (25-4198)
- 80/20 Panel Mount Block 1/4 Turn M6 Slot8 (14143)
- 80/20 Base Plate, For 15 Series (2420)
- 80/20 Inside Gusset Corner Bracket 4 Hole 40 S (40-4334)
- 80/20 8 Hole Inside Corner Bracket (40-4304)
- 80/20 Lift-Off Hinge Right Notab Nylon Blk (12104)
- 80/20 Structural Framing Systems