Shop All Structural Framing System Accessories
80/20
4 Hole Inside Corner Bracket, For 25-2550
Mfr # 25-4113
Zoro # G0269823
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum 6105-T5
- For Use With 25-2550
- Series 25 Series
- Finish Anodized
- For Slot Width 6 1/2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 25-4113
- Zoro # G0269823
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
For Slot Width | 6 1/2 mm |
Overall Length | 25 mm |
Mounting Hole Diameter | 6.8 mm |
Overall Width | 47 mm |
Overall Height | 25 mm |
Details
Item | Inside-Corner Bracket |
Material | Aluminum 6105-T5 |
For Use With | 25-2550 |
Series | 25 Series |
Finish | Anodized |
Connector Type | Inside-Corner Bracket |
Product Type | Wide Inside-Corner Bracket |
Color | Silver |
Number of Mounting Holes | 4 |
System of Measurement | Metric |
Inside Corner Bracket Style | Wide |
Description
Wide Inside-Corner Bracket, Silver, Anodized, Number of Mounting Holes 4, Overall Height 25 mm, 6.8 mm, Overall Length 25 mm, Overall Width 47 mm, Aluminum 6105-T5, Inside Corner Bracket Style Wide, 25 Series, System of Measurement Metric, Inside-Corner Bracket, For Slot Width 6 1/2 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT 3-Piece Fortress Mobile Space-Saving Garage Cabinet and Worktable 3.0 (16GMC-WH)
- MERRICK MACHINE CO Hanger Cloth Tubulr Giant Wht (C84311-GH)
- ZORO SELECT Structural Pipe Fitting, Slip-On Cross, Cast Iron, 2 in Pipe Size, 50000 lb Tensile Strength (30LX05)
- STERILITE Storage Tote, Clear/Gray, Polypropylene, 19 7/8 in L, 15 1/2 in W, 7 3/4 in H (19363V06)
- 80/20 Drop-In T-Nut W/Set Screw, 15 S 5/16-18" (3311)
- 80/20 L-Brake Handle, For 10S (6850)
- 80/20 Panel Stiffener, Handle/No Handle (2424)
- 80/20 Support Connector 45 Degree (14118)
- 80/20 Aluminum Transition Hinge 25S To 40S (65-2084)
- 80/20 Econ T-Slot Cover 45 Series - Black 2M (14107)
- FATH Roller Wheel, 39 mmx17.6 mm, Polyamide (093020)
- 80/20 Structural Framing System Accessories